GROVE GEAR EL8180501.16 | AX4BPP

GROVE GEAR EL8180501.16 EL-H818-5-H1-16 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum

Item: AX4BPP Model: EL8180501.16Cross Ref: EL-H818-5-H1-16
In Stock

Get it by Tuesday, Jun 10

€1,259.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyH-H1
Bore Code16
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size5/8"
Input Dia.5/8"
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleShaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp2 3/5 hp
Max. Input Hp2 3/5 hp
Mounting TypeShaft Mount
No. Of Gear Reductions1
Output Diameter1"
Output Hp2.422 hp
Output Key Size1/4" x 3"
Output Rpm350 RPM
Output ShaftHollow Bore
Output Shaft Assembly CodeH1
Output Shaft OrientationH1
Output Shaft TypeHollow Shaft
Output StyleH1
Output Torque436 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-H-H1
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Weight14 lbs.

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFrameOutput TypePrice
GROVE GEAR EL8180510.10 | AX6EBR EL8180510.100.449 hpHollow Shaft--Shaft Mount623 lbs.-in.--€1,259.23
GROVE GEAR EL8185151.00 | AX6VHF EL8185151.00--------€634.21
RFQ
GROVE GEAR EL8180543.16-H1 | AX7YWV EL8180543.16-H1--------€897.12
RFQ
GROVE GEAR EL8180040.00 | AX8LRN EL8180040.00-----571 lbs.-in.56-€761.65
GROVE GEAR EL8180057.00 | AX8PPH EL8180057.000.515 hpRight Handed Shaft1200 lbs.-Base634 lbs.-in.56C-€1,152.94
GROVE GEAR EL8180131.00 | AX8PPJ EL8180131.0026/125 hpRight Handed Shaft1200 lbs.-Base356 lbs.-in.56C-€1,152.94
GROVE GEAR EL8180122.00 | AX8QPC EL8180122.001.909 hpRight Handed Shaft920 lbs.-No Base471 lbs.-in.56C-€1,053.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180501.16 EL-H818-5-H1-16 Worm Reducer, 5:1 Ratio, 0.625 Inch I.D, 1 Inch O.D, Aluminum
€1,259.23 /unit