GROVE GEAR EL8180057.00 | AX8PPH

GROVE GEAR EL8180057.00 EL-BM818-50-R-56 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AX8PPH Model: EL8180057.00Cross Ref: EL-BM818-50-R-56
In Stock

Get it by Tuesday, Jun 10

€1,152.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-R
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm0.515 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp103/200 hp
Max. Input Hp0.515 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp44/125 hp
Output Key Size3/16" x 1.38"
Output Rpm35 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeR
Output Shaft Dia.3/4"
Output Shaft DirectionRight
Output Shaft OrientationR
Output Shaft Thrust Rating1144
Output Shaft TypeRight Handed Shaft
Output StyleR
Output Torque634 lbs.-in.
Overhung Load1200 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-R
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFrameOutput TypePrice
GROVE GEAR EL8180501.16 | AX4BPP EL8180501.162 3/5 hpHollow Shaft--Shaft Mount436 lbs.-in.--€1,259.23
GROVE GEAR EL8180510.10 | AX6EBR EL8180510.100.449 hpHollow Shaft--Shaft Mount623 lbs.-in.--€1,259.23
GROVE GEAR EL8185151.00 | AX6VHF EL8185151.00--------€634.21
RFQ
GROVE GEAR EL8180543.16-H1 | AX7YWV EL8180543.16-H1--------€897.12
RFQ
GROVE GEAR EL8180040.00 | AX8LRN EL8180040.00-----571 lbs.-in.56-€761.65
GROVE GEAR EL8180131.00 | AX8PPJ EL8180131.0026/125 hpRight Handed Shaft1200 lbs.-Base356 lbs.-in.56C-€1,152.94
GROVE GEAR EL8180122.00 | AX8QPC EL8180122.001.909 hpRight Handed Shaft920 lbs.-No Base471 lbs.-in.56C-€1,053.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180057.00 EL-BM818-50-R-56 Worm Reducer, 50:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€1,152.94 /unit