GROVE GEAR

Grove Gear extensive catalogue includes highly efficient gear reducers, ratio multipliers and worm gear reducers. Grove Gear GR Series worm gears reducers are designed to minimise the speed of the input generated from the motor. These Grove Gear IronMan reducers can handle shock loading, environmental assaults, continuous duty & frequent reversing cycles in multiple industrial applications. They feature one-piece cast iron housing with a single output cover design & also are CNC machined for exact component fit and alignment. The brand's ratio multipliers feature a dual-purpose design, allowing them to be used as a stand-alone single reduction inline reducer or in conjunction with any C-face gear reducer.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Some Grove Gear Products MPNs cross individual references to the equivalent Dayton & Eaton model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Grove Gear items available.

Shipping

These Grove Gear range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About GROVE GEAR

Grove Gear extensive catalogue includes highly efficient gear reducers, ratio multipliers and worm gear reducers. Grove Gear GR Series worm gears reducers are designed to minimise the speed of the input generated from the motor. These Grove Gear IronMan reducers can handle shock loading, environmental assaults, continuous duty & frequent reversing cycles in multiple industrial applications. They feature one-piece cast iron housing with a single output cover design & also are CNC machined for exact component fit and alignment. The brand's ratio multipliers feature a dual-purpose design, allowing them to be used as a stand-alone single reduction inline reducer or in conjunction with any C-face gear reducer.

Major Trade Names

Bravo Aluminium Gear Reducers

Bravo Aluminium Gear Reducers

Bravo worm reducers, available in five sizes with power ratings up to 7.5 HP and ratios ranging from 7:1 to 70:1, stand out for their compactness, being up to one-third smaller than competitors. These sealed-for-life, low-maintenance reducers are perfect for space-critical applications, especially m ... obile equipment and challenging installations. Their lightweight OEM design ensures optimal performance, while their compatibility with mounting dimensions of most major global brands simplifies integration, making Bravo a versatile and efficient choice for various industrial needs.

Quadro Aluminium Gear Reducers

Quadro Aluminium Gear Reducers

Grove Gear Quadro worm reducers present a versatile solution for industrial applications. With four sizes available, power ratings up to 8 HP, and ratios spanning from 7:1 to an impressive 4020:1, they offer precise control over speed and torque. Their compact design, up to one third smaller than co ... mpetitors, makes them ideal for space-constrained installations. These sealed-for-life reducers require minimal maintenance and are suitable for mobile equipment. Furthermore, their mounting dimensions are interchangeable with major global brands, simplifying integration into existing systems. Quadro worm reducers by Grove Gear combine precision, efficiency, and adaptability for diverse industrial needs.

Washguard Gear Reducers

Washguard Gear Reducers

These gear reducers are factory-filled with premium PAG Lubricant, meeting USDA Class H1 standards, ensuring they are safe for use in food and beverage industries. Viton double-lip seals enhance sealing performance, while the patented Forsheda V-ring on the output shaft offers added protection again ... st contaminants. An O-ring on the flat-faced input flange seals effectively against moisture intrusion. Moreover, these gear reducers feature a food-grade white epoxy paint finish, further emphasising their suitability for sanitary environments.

Frequently Asked Questions

Q. What makes Quadro reducers unique among gear reducers?

A. Quadro reducers are notably compact, up to one-third smaller than competitors, which is beneficial for installations with limited space. They are also sealed for life, eliminating the need for frequent maintenance.

Q. What factors should be considered while choosing gear reducers?

A. Choosing the right gear reducer for your application involves considering several critical factors like torque and load requirements to ensure the selected reducer can handle them effectively, the required speed reduction ratio to achieve the desired output speed and the type of gear reducer (worm, helical, bevel, planetary) based on your specific needs.