Flat Shipping

Flat Shipping at €24.99 + VAT

LOCTITE 88478 Acrylic Adhesive, Aa 324, Activator Cured, 50 Ml, Bottle, Amber, Thick Liquid | CR9QYH

LOCTITE 88478 Acrylic Adhesive, Aa 324, Activator Cured, 50 Ml, Bottle, Amber, Thick Liquid

Item: CR9QYH Model: 88478Cross Ref: 2LTC7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive
Application MethodNo Special Application
Compatible Activator2VFK4
Compatible Applicator608966
Container TypeBottle
Cure MethodActivator
Cured ColorAmber
FeaturesImpact Strength
For Use With Grainger Item Number1HLG3
Full Cure Time24 hrs.
Functional Cure40 min.
Included ComponentsResin Only
Interior / ExteriorInterior And Exterior
Low OdorNo
Materials BondedFerrite, Metal
Max. Viscosity17000 cPS
Maximum Performance Temperature350°F
Min. Viscosity17000 cPS
Minimum Performance Temperature0°F
Mixing RatioNo Mix
Non-saggingNo
Primary ApplicationElectronics
Resin ColorAmber
Resin TypeAcrylic
SeriesAA 324
Shear Strength2600 psi
Tensile Strength4900 psi
Total Volume50 mL
Voc Content Weight21.54 g/L
Water ResistanceNot Water Resistant
Working Time5 min.
Compatible Applicator (grainger Part Number)1HLG3
Marine GradeGrade No
Primary ApplicationsElectronics
StandardsROHS

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 88478 Acrylic Adhesive, Aa 324, Activator Cured, 50 Ml, Bottle, Amber, Thick Liquid
€40.68 /unit