GROVE GEAR EL8180040.00 | AX8LRN

GROVE GEAR EL8180040.00 EL-BM818-15-L-56 Reducer, 3-Piece Coupled Input Output Shaft Left Worm Gear

Item: AX8LRN Model: EL8180040.00Cross Ref: EL-BM818-15-L-56
Limited Availability
€761.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance1 3/4"
Frame56
Gear TypeWorm
Housing MaterialAluminum
Input Dia.5/8"
Input Hp @ 1750 Rpm1 28/125 hp
Input Keyway Size3/16" x 1/2"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
No. Of Gear Reductions1
Output Diameter3/4"
Output Key Size3/16" x 1.38"
Output Rpm116 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft DirectionLeft
Output Shaft Thrust Rating1144
Output Torque571 lbs.-in.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
SeriesEL Series
Service Factor1
Shaft Seal MaterialViton
Tap Depth0.63"
Tap Size5/16"-18
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65

Product Variants

ProductModelMax. Input HpOutput Shaft TypeOverhung LoadGear RatioMounting TypeOutput TorqueFrameOutput TypePrice
GROVE GEAR EL8180501.16 | AX4BPP EL8180501.162 3/5 hpHollow Shaft--Shaft Mount436 lbs.-in.--€1,259.23
GROVE GEAR EL8180510.10 | AX6EBR EL8180510.100.449 hpHollow Shaft--Shaft Mount623 lbs.-in.--€1,259.23
GROVE GEAR EL8185151.00 | AX6VHF EL8185151.00--------€634.21
RFQ
GROVE GEAR EL8180543.16-H1 | AX7YWV EL8180543.16-H1--------€897.12
RFQ
GROVE GEAR EL8180057.00 | AX8PPH EL8180057.000.515 hpRight Handed Shaft1200 lbs.-Base634 lbs.-in.56C-€1,152.94
GROVE GEAR EL8180131.00 | AX8PPJ EL8180131.0026/125 hpRight Handed Shaft1200 lbs.-Base356 lbs.-in.56C-€1,152.94
GROVE GEAR EL8180122.00 | AX8QPC EL8180122.001.909 hpRight Handed Shaft920 lbs.-No Base471 lbs.-in.56C-€1,053.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180040.00 EL-BM818-15-L-56 Reducer, 3-Piece Coupled Input Output Shaft Left Worm Gear
€761.65 /unit