BALDWIN FILTERS

Baldwin's product catalogue consists of an extensive range of ISO / SAE certified air, cabin air, fuel, hydraulic, lubrication oil, CCV (crankcase ventilation) & transmission filters, replacement parts and filter elements. Baldwin air filters are designed to prevent the ingress of harmful contaminants, such as dirt, debris & internally created moisture into a hydraulic or mechanical system, thereby avoiding premature wearing. These units are offered in element only, can-type, in-line & DAHL designs having outside diameters ranging between 2.5 and 19-9/32 inches. The brand's hydraulic spin-on filters protect industrial machinery and hydraulic equipment from damage caused by foreign contaminants and oil impurities. Selected models feature flexible internal gaskets for leakage-free operation & user safety and spin-on design for easy installation & maintenance.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Baldwin Filters products' model numbers generally cross individual reference to the equivalent Air Handler, Honeywell & Parker MPNs (manufacturer's part numbers). So, if you're looking for filters & accessories that are either out of stock or obsolete, chances are Raptor Supplies has the alternate product available.

Shipping

These Baldwin Filters products are generally small in size and require compact packaging. They are suitable for courier shipment and not air freight.

About Baldwin Filters

Baldwin's product catalogue consists of an extensive range of ISO / SAE certified air, cabin air, fuel, hydraulic, lubrication oil, CCV (crankcase ventilation) & transmission filters, replacement parts and filter elements. Baldwin air filters are designed to prevent the ingress of harmful contaminants, such as dirt, debris & internally created moisture into a hydraulic or mechanical system, thereby avoiding premature wearing. These units are offered in element only, can-type, in-line & DAHL designs having outside diameters ranging between 2.5 and 19-9/32 inches. The brand's hydraulic spin-on filters protect industrial machinery and hydraulic equipment from damage caused by foreign contaminants and oil impurities. Selected models feature flexible internal gaskets for leakage-free operation & user safety and spin-on design for easy installation & maintenance.

Major Trade Names

EnduraPanel Air Elements

EnduraPanel Air Elements

Baldwin EnduraPanel air filter elements prevent airborne contaminants from entering the combustion chamber. EnduraPanel air filters have a reinforced design with a moulded frame, expanded metal support & specially designed grips for superior strength while preventing structural failure and providing...

highly efficient performance throughout the entire operating service.

FleetStrip Coolant Test Kits

FleetStrip Coolant Test Kits

Automobiles' depleted cooling systems are sometimes replenished with liquid supplemental coolant additives instead of coolant filters. Users need to periodically test these coolant mixtures to ensure proper maintenance of chemical levels. These kits containing a sample vial, extraction pipet, instru...

ction manual, colour chart, plastic carrying case and 50 test strips are designed to test the additives by measuring freezing point and nitrite & molybdate levels.

Baldwin Filters Competitive Advantages

Highly Engineered Layered Media (HELM) Technology

Highly Engineered Layered Media (HELM) Technology

HELM technology is used primarily in Baldwin fuel filters for keeping the fuel (entering through the fuel injection system) clean & free of contaminants. This technology prevents premature wear of the injector & the subsequent downtime involved by operating the fuel system at high efficiency.

Frequently Asked Questions

Where are Baldwin Filters made?

Baldwin Filters are made primarily in the United States of America. The brand also has production & distribution centres in Australia, Belgium, China, Mexico, Morocco, South Africa and the UK.

What are Baldwin Channel Flow air filter elements?

Baldwin Channel Flow air filters are used to protect the heavy-duty equipment's combustion chamber from ambient dust and other contaminants. Their highly efficient media have a straight-through air path for optimal flow of air in spite of their compact size.