GROVE GEAR EL8180038.00 | AY4CVE

GROVE GEAR EL8180038.00 EL-BM818-7.5-L-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY4CVE Model: EL8180038.00Cross Ref: EL-BM818-7.5-L-56
In Stock

Get it by Tuesday, Jun 10

€1,152.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBM-L
Center Distance1 3/4"
Frame56C
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)5/8"
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm1.909 hp
Input Keyway Size3/16" x 1/2"
Input Keyway Size (c Face)3/16" x 3/32"
Input Rpm1750 RPM
Input StyleFlexible Coupling Input
MaterialAluminum
Max Input Hp1 909/1000 hp
Max. Input Hp1.909 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp1.745 hp
Output Key Size3/16" x 1.38"
Output Rpm233 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeL
Output Shaft Dia.3/4"
Output Shaft DirectionLeft
Output Shaft OrientationL
Output Shaft Thrust Rating868
Output Shaft TypeLeft Handed Shaft
Output StyleL
Output Torque471 lbs.-in.
Overhung Load1200 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BM-L
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Weight17 lbs.

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8180080.00 | AX9MNR EL8180080.001200 lbs.0.609 hp140TC634 lbs.-in.Left Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180046.00 | AY3ERP EL8180046.001200 lbs.0.449 hp56C623 lbs.-in.Left Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180074.00 | AY3QTB EL8180074.001200 lbs.1.909 hp140TC471 lbs.-in.Left Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180083.00 | AY3VFK EL8180083.001200 lbs.26/125 hp140TC356 lbs.-in.Left Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180082.00 | AY4CVF EL8180082.001200 lbs.0.449 hp140TC623 lbs.-in.Left Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180073.00 | AY4VYR EL8180073.001200 lbs.2 3/5 hp140TC436 lbs.-in.Left Handed ShaftWorm1750 RPM3/4"€1,152.94
GROVE GEAR EL8180037.00 | AY6JFT EL8180037.00920 lbs.2 3/5 hp56C436 lbs.-in.Left Handed ShaftWorm1750 RPM3/4"€1,152.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180038.00 EL-BM818-7.5-L-56 Worm Reducer, 7.5:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€1,152.94 /unit