Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1WJL5 Street Wye 1-1/2 Inch Hub x Spigot | AB4ADC

APPROVED VENDOR 1WJL5 Street Wye 1-1/2 Inch Hub x Spigot

Item: AB4ADC Model: 1WJL5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Wye
Body MaterialABS
Connection TypeHub x Spigot x Hub
Pipe Size1 1/2"
Temp. Range-40°F to +180°F
ApplicationDWV
Basic Fitting ShapeWye
ColorBlack
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1 1/2"
Fitting Side A Outside Diameter1 7/8"
Fitting Side A TypeSpigot
Fitting Side B Outside Diameter2 3/16"
Fitting Side B TypeSocket
Fitting Side C GenderFemale
Fitting Side C Outside Diameter2 3/16"
For Pipe Outside Diameter1 7/8"
Includes PlugNo
Includes Pre-applied Thread SealantNo
Includes ShieldNo
Maximum Operating PressureGravity Flow
Overall Length4 5/8"
Pipe Fitting MaterialABS
Specific Fitting ShapeStreet Wye
StandardsASTM D2661, ASTM D3311, ASTM D3965, NSF 14

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)5.84
Ship length (cm)13.97
Ship width (cm)11.18
HS code3917400090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 1WJL5 Street Wye 1-1/2 Inch Hub x Spigot
€6.16 /unit