Item | Supply Ventilator |
Application | Commercial Kitchen, Institutional Buildings |
Assembled/unassembled | Unassembled |
Assembly | Unassembled |
Base Diameter | Not Applicable |
Base Height | 1 1/2" |
Base Length | 32 1/2" |
Base Shape | Square |
Base Size - Roof Ventilators | 32 1/2" x 32 1/2" |
Base Width | 32 1/2" |
Bearing Type | Sealed Pillow Block |
Brake Horsepower | 3/4 hp |
Cfm @ 0.125-in. Sp | 3139 CFM |
Cfm @ 0.250-in. Sp | 2902 CFM |
Cfm @ 0.375-in. Sp | 2562 CFM |
Cfm @ 0.500-in. Sp | 2117 CFM |
Dimension C | 27 1/2" |
Discharge Length | 13 3/4" |
Discharge Width | 15 5/8" |
Drive Package Included | Yes |
Drive Package With Motor Included | Yes |
Drive Type | Belt Drive |
Drive Type - Roof Ventilators | Belt Drive |
Fan Rpm | 725 RPM |
Fan Speed | 725 RPM |
Filter Area | 3.75 sq. ft. |
Filter Depth | 7/8" |
Filter Height | 19 5/8" |
Filter Housing Depth | 29 1/4" |
Filter Housing Height | 27 1/2" |
Filter Housing Width | 28 1/8" |
Filter Material | Aluminum |
Filter Width | 27 5/8" |
Frequency | 60 Hz |
Housing Finish | Galvanized |
Housing Height | 34 1/2" |
Housing Length | 34 1/2" |
Housing Material | Steel |
Housing Width | 63 4/5" , 64 1/2" |
Includes | Drive Package, Washable Aluminum Filters |
Includes Drive Package | Yes |
Includes Motor | Yes |
Max. Bhp | 3/4 bhp |
Max. Inlet Temp. | 120°F |
Maximum Fan Speed | 725 RPM |
Motor Horsepower | 3/4 hp |
Motor Hp | 3/4 hp |
Motor Hp - Roof Ventilators | 3/4 hp |
Motor Hz | 60 Hz |
Motor Voltage | 115/208-230V |
Mount Type | Roof Curb |
Mounting Location | Roof, Wall |
No. Of Speeds | 1 |
Number Of Filters | 2 |
Number Of Filters Required | 2 |
Outlet Width | 15 5/8" |
Overall Dia. | Not Applicable |
Overall Height | 32" |
Overall Length | 34 1/2" |
Overall Width | 63 3/4" |
Phase | 1 |
Propeller Shaft Dia. | 3/4" |
Requires | Roof Curb For New Installations |
Shaft Dia. Sheave End | 3/4" |
Shaft Dia. Wheel End | 3/4" |
Shaft Dia. Wheel End (in.) | 3/4" |
Sones @ 0.125-in. Sp @ 5 Ft. | 21 sones |
Sones @ 0.250-in. Sp @ 5 Ft. | 21 sones |
Spark Resistant Construction Type | A |
Speed Controllable | No |
Type | Centrifugal Belt Drive, With Drive Package |
Wheel Bore | 3/4" |
Wheel Dia. | 13 1/4" |
Wheel Material | Steel |
Wheel Type | Forward Curved |
Compatible Curb Grainger Part Number | 2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50 |
Current | 11.0/5.4-5.5A |
Includes Drive Package With Motor | Yes |
Motor Enclosure | Totally Enclosed Fan Cooled |
Motor Speed | 1725 RPM |
Standards | AMCA SOUND AND AIR, UL/CUL 705 |
Supply Airflow @ 0.000 In Sp | 3402 CFM |
Wheel Diameter | 13 1/4" |