Flat Shipping

Flat Shipping at €24.99 + VAT

PLATO CS-17 Tip Cleaning Sponge | AF7QRB 22HU74

PLATO CS-17 Tip Cleaning Sponge

Item: AF7QRB Model: CS-17Cross Ref: 22HU74
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTip Cleaning Sponge
Size17" x 8.5" x 0.625"
ApplicationElectronic Assembly, Electronic Repair, Electronic Rework, Soldering
MaterialCellulose
Overall Depth1"
Overall Height16"
Overall Width8"
Product TypeCut-to-Fit Tip Cleaning Sponge

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)0.76
Ship length (cm)45.72
Ship width (cm)22.86
HS code3920710000

Product Details:

    • Characteristics: Cut-to-Fit

Product Variants

ProductModelSizePrice
PLATO CS-1 Tip Cleaning Sponge Pk 10 | AF7QQY 22HU71 CS-12.12" x 1.5" x 1"€2.80
PLATO CS-14 Tip Cleaning Sponge Pk 10 | AF7QQZ 22HU72 CS-142.75" x 2.15" x 1"€3.17
PLATO CS-14M Tip Cleaning Sponge Pk 10 | AF7QRA 22HU73 CS-14M2.75" x 2.15" x 1"€4.13
PLATO CS-36 Tip Cleaning Sponge Pk 10 | AF7QRC 22HU77 CS-363.5" x 2.25" x 1"€4.76
PLATO CS-44 Tip Cleaning Sponge Pk 10 | AF7QRD 22HU79 CS-442.7" x 2.7" x 1"€4.28
PLATO CS-44/625 Tip Cleaning Sponge Pk 10 | AF7QRE 22HU80 CS-44/6252.7" x 2.7" x 0.625"€3.68
PLATO CS-47 Tip Cleaning Sponge Pk 10 | AF7QRF 22HU82 CS-473.2" x 2.1" x 1"€4.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLATO CS-17 Tip Cleaning Sponge
€53.54 /unit