DAYTON 49G986 Floor Drill Press 20 In Swing 1 Hp | AG6WEC

DAYTON 49G986 Floor Drill Press 20 In Swing 1 Hp

Item: AG6WEC Model: 49G986
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,905.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Drill Press
ApplicationBoring, Countersinking, Drilling, Reaming , Production Drill Press
Base Size14 1/8" x 13"
Chuck Size5/8"
Chuck StyleKeyed
Column Dia.4"
Coolant SystemNo
Corded/bandedCorded
Corded/wirelessCorded
Drill Press TypeFloor Stand
Drilling Capacity In Cast Iron1 1/4"
Drilling Capacity In Steel1"
Drilling Capacity WoodNot Specified
Drive TypeBelt
Guard IncludedNo
Hp1 hp
Max. Spindle To Base44 1/2"
Number Of Speeds12
Number Of T-slots2
Overall Depth32 1/2"
Overall Height70 1/2"
Overall Width22 1/2"
Phase1
Power Downfeed IncludedNo
Power SourceCorded
Primary Material ApplicationMetal, Wood
Quill Dia.2 1/8"
Radial ArmNo
Speed ControlFixed
Spindle To Table31"
Spindle Travel5"
Swing20"
Table ShapeRectangular
Table SlotYes
Table Slot Size5/8"
Table Work Surface15" x 13"
Voltage120/240V
Base Length14 1/8"
Base Width13"
Column Diameter4"
Current16/8A
Maximum Spindle-to-table Height26 3/8"
Overall Length32 1/2"
Power Down Feed IncludedNo
Quill Diameter2 1/8"
Speed Control TypeStep Pulley
Table Length15"
Table Slot Width5/8"
Table Width13"

Shipping Info:

Ship weight (kg) 111.6
Ship height (cm)179.07
Ship length (cm)82.55
Ship width (cm)57.15
HS code8459290020
Country of OriginUS

Product Variants

ProductModelDrive TypeSpeed ControlVoltageSwingHpDrilling Capacity In SteelSpindle TravelTable Work SurfacePrice
DAYTON 53UH06 Floor Drill Press, Belt Drive Type, 22 Inch Swing, 240 Voltage, 3 Motor HP | CD3FRN 53UH06 53UH06BeltVariable240V22"3 hp1.156"6.333"19 5/8" x 15 3/4"€8,376.92
DAYTON 53UG99 Floor Drill Press, 2 Motor HP, Belt Drive Type, 15-3/4 Inch Swing, 240 Voltage | CD3LHY 53UG99 53UG99BeltVariable240V15 3/4"2 hp1"4 1/8"12 9/16" x 12 9/16"€8,724.42
RFQ
DAYTON 467L01 Floor Drill Press, Geared Head, Variable, 60 RPM To 3600 RPM, 460V AC | CJ2FPJ 467L01--------€10,473.46
DAYTON 54ZW28 Floor Drill Press, Belt, Fixed, 180 RPM To 2940 RPM, 115/230V AC, 20 Inch Swing | CJ2FPK 54ZW28--------€1,748.27
DAYTON 400H52 Floor Drill Press, Belt, Fixed, 240 RPM To 3200 RPM, 115V AC, 15 Inch Swing | CJ2FPL 400H52--------€1,129.87
RFQ
DAYTON 54ZW33 Floor Drill Press, Belt, Fixed, 120 RPM To 3605 RPM, 230V AC, 20 Inch Swing | CJ2FPM 54ZW33BeltFixed-----19 1/4" x 18 3/8"€2,648.55
DAYTON 53UH02 Floor Drill Press, Geared Head, Fixed, 130 RPM To 3480 RPM, 230V AC, 20 Inch Swing | CJ2FPN 53UH02--------€6,672.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 49G986 Floor Drill Press 20 In Swing 1 Hp
€4,905.18 /unit