Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE K3BB-4 Knockout Punch Set, 5 Pieces | CE9YRF 55FE79

GREENLEE K3BB-4 Round Knockout Punch Set, 4 Inch Conduit Size

Item: CE9YRF Model: K3BB-4Cross Ref: 55FE79
Limited Availability
€1,116.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Punch Set
Capacity10 ga. Mild Steel Or 12 ga. Stainless Steel
Capacity Of Mild Steel (gauge)10 ga.
Conduit And Pipe Size4"
For Use With Tool TypeWrench (2 In)
Hole Size4"
Includes Draw StudYes
Material ApplicationAluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Number Of Pieces5
Punch ShapeRound
Required Driver TypeWrench
Slug TypeFalls Free

Shipping Info:

Ship weight (kg) 6.255
Country of OriginUS

Product Variants

ProductModelCapacity Of Mild Steel (gauge)Conduit And Pipe SizeNumber Of PiecesPunch ShapeMaterialSlug TypeFor Use With Tool TypeTypePrice
GREENLEE 730BB-3/4 Punch Knockout Round 3/4 In | AD6RUT 4A717 730BB-3/4-----Falls Free--€123.42
GREENLEE K3BB-3-1/2 Knockout Punch Set, 5 Pieces | CE9YRE 55FE78 K3BB-3-1/210 ga.3 1/2"5--Falls Free--€1,017.06
GREENLEE K3BB-2-1/2 Knockout Punch Set, 4 Pieces | CE9YRG 55FE76 K3BB-2-1/210 ga.2 1/2"4Round-Falls FreeWrench (2 In)-€560.49
GREENLEE K3BB-3 Knockout Punch Set, 4 Pieces | CE9YRH 55FE77 K3BB-310 ga.3"4Round-Falls FreeWrench (2 In)-€646.34
GREENLEE 739BB Knockout Punch, Round, 3 1/2 Inch Size | CH9CAB 739BB10 ga.---Metal--Standard Round-
RFQ
GREENLEE 730BB-1-1/2 Knockout Punch | CR3LPE 730BB-1-1/210 ga.-------€179.70
GREENLEE 730EBB-47.0 Punch | CR3LQN 730EBB-47.010 ga.-------€244.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE K3BB-4 Round Knockout Punch Set, 4 Inch Conduit Size
€1,116.20 /unit