Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER GP 176  MIA 613 234 ASA Door Lever Lockset, Grade 2, Mia Straight, Oil Rubbed Bronze, Not Keyed | CP9CTD

GRAINGER GP 176 MIA 613 234 ASA Door Lever Lockset, Grade 2, Mia Straight, Oil Rubbed Bronze, Not Keyed

Item: CP9CTD Model: GP 176 MIA 613 234 ASACross Ref: 53DL72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesCylindrical Locks
FinishOil Rubbed Bronze
For Use WithMetal Or Wood Doors
FunctionPrivacy
Handle MaterialZinc
Handle TypeLever
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthMedium Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.4 7/8" x 1 1/4"
Strike TypeASA Strike
StyleMia Straight
Visual Indicator MessageNo Message
Ansi Lockset FunctionPrivacy
Bolt TypeLatch Bolt
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
General Lockset FunctionPrivacy Lever Locksets
Knob/handle MaterialBronze
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleMiami Lever
Lockset TypeMechanical
Mounting StyleThru Bolt
Outside Locking AccessPin Hole
PropertiesWeather Resistant
StandardsANSI/BHMA 156.2, GRADE 2, ICC/ANSI 117.1
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishKey TypeKeyway TypeNumber Of KeysCylinder Core TypeFunctionPinsPrice
GRAINGER GP 115 BSN 605 234 ASA SCC Door Lever Lockset, Grade 2, Bsn Curved, Bright Brass | CP9CQX GP 115 BSN 605 234 ASA SCCBSN CurvedBright BrassDifferentSchlage C2ConventionalStoreroom6€127.51
GRAINGER GP 148 BSN 605 234 ASA SCC Door Lever Lockset, Grade 2, Bsn Curved, Bright Brass | CP9CQY GP 148 BSN 605 234 ASA SCCBSN CurvedBright BrassDifferentSchlage C2ConventionalClassroom6€127.51
GRAINGER GP 148 BSN 605 234 ASA SFL Door Lever Lockset, Grade 2, Bsn Curved, Bright Brass, Not Keyed | CP9CQZ GP 148 BSN 605 234 ASA SFLBSN CurvedBright BrassNot KeyedNone-SFIC Not IncludedClassroom-€117.59
GRAINGER GP 126 BSN 605 234 ASA Door Lever Lockset, Grade 2, Bsn Curved, Bright Brass, Not Keyed | CP9CRA GP 126 BSN 605 234 ASABSN CurvedBright BrassNot KeyedNone-Not IncludedPassage-€127.51
GRAINGER GP 176  BSN 605 234 ASA Door Lever Lockset, Grade 2, Bsn Curved, Bright Brass, Not Keyed | CP9CRB GP 176 BSN 605 234 ASABSN CurvedBright BrassNot KeyedNone-Not IncludedPrivacy-€118.25
GRAINGER GP 116 BSN 605 234 ASA SFL Door Lever Lockset, Grade 2, Bsn Curved, Bright Brass, Not Keyed | CP9CRC GP 116 BSN 605 234 ASA SFLBSN CurvedBright BrassNot KeyedNone-Not IncludedEntrance Lock-€127.51
GRAINGER GP 116 BSN 613 234 ASA SCC Door Lever Lockset, Grade 2, Bsn Curved, Oil Rubbed Bronze | CP9CRD GP 116 BSN 613 234 ASA SCCBSN CurvedOil Rubbed BronzeDifferentSchlage C2ConventionalEntrance Lock6€127.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER GP 176 MIA 613 234 ASA Door Lever Lockset, Grade 2, Mia Straight, Oil Rubbed Bronze, Not Keyed
€120.98 /unit