Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GREENLEE 730BB-3/4 Punch Knockout Round 3/4 In | AD6RUT 4A717

GREENLEE 730BB-3/4 Round Punch Unit, 3/4 Inch Size

Item: AD6RUT Model: 730BB-3/4Cross Ref: 4A717
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€150.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Knockout Punch
Capacity Of Mild Steel14 ga.
Hole Size3/4"
Material ApplicationAluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic
Required Driver TypeRatchet
SlugFalls Free
Slug TypeFalls Free
Draw Stud IncludedYes
Exact Hole Diameter3/4"
For Use With Tool TypeRatchet (1")
Punch ShapeRound

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)8.89
Ship length (cm)5.33
Ship width (cm)5.33
HS code8207303020
Country of OriginUS

Product Details:

Greenlee 730BB-3/4 chassis hole punch is a complete unit consisting of a punch, die & draw stud. It comes properly assembled through pilot holes and is used to make clean and accurate holes.

Features:

  • Designed for manual, hydraulic and battery-powered knockout drivers.
  • Used for punching holes in mild steel, aluminium, fibreglass or plastic.
  • Speed punch knockout draw stud having carbon steel construction with black oxide finish.
  • Features centre alignment markings that improve punching accuracy and productivity when making holes.
  • Unique slug-buster punch design for creasing the slug as the punch is drawn into the die.

Standards and Approvals:

  • RoHS

Frequently Asked Questions:

Q. Why is it important to use apply a chassis hole punch before boring holes in a piece of metal?

A. It is critical to mark the location of the drill bit on the workpiece. The punch tool cuts a recess in the workpiece to guide the drill bit into the desired area.

Q. How can you sharpen a punch?

A. Take a piece of aluminium foil, fold it over several times and punch multiple holes in it. This can be used to sharpen all kinds of punches.

Product Variants

ProductModelCapacity Of Mild Steel (gauge)Conduit And Pipe SizeNumber Of PiecesPunch ShapeMaterialSlug TypeFor Use With Tool TypeTypePrice
GREENLEE K3BB-3-1/2 Knockout Punch Set, 5 Pieces | CE9YRE 55FE78 K3BB-3-1/210 ga.3 1/2"5--Falls Free--€1,017.06
GREENLEE K3BB-4 Knockout Punch Set, 5 Pieces | CE9YRF 55FE79 K3BB-410 ga.4"5Round-Falls FreeWrench (2 In)-€1,049.58
GREENLEE K3BB-2-1/2 Knockout Punch Set, 4 Pieces | CE9YRG 55FE76 K3BB-2-1/210 ga.2 1/2"4Round-Falls FreeWrench (2 In)-€560.49
GREENLEE K3BB-3 Knockout Punch Set, 4 Pieces | CE9YRH 55FE77 K3BB-310 ga.3"4Round-Falls FreeWrench (2 In)-€646.34
GREENLEE 739BB Knockout Punch, Round, 3 1/2 Inch Size | CH9CAB 739BB10 ga.---Metal--Standard Round-
RFQ
GREENLEE 730BB-1-1/2 Knockout Punch | CR3LPE 730BB-1-1/210 ga.-------€179.70
GREENLEE 730EBB-47.0 Punch | CR3LQN 730EBB-47.010 ga.-------€244.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 730BB-3/4 Round Punch Unit, 3/4 Inch Size
€150.18 /unit