Flat Shipping

Flat Shipping at €24.99 + VAT

GREENLEE 730BB-1-5/8 Punch Unit-Rd 1.625 Bb 730Bb | CR3LQR

GREENLEE 730BB-1-5/8 Punch Unit-Rd 1.625 Bb 730Bb

Item: CR3LQR Model: 730BB-1-5/8Cross Ref: 34F231
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPunch
Capacity Of Mild Steel (gauge)10 ga.
Hole ShapeRound
Hole Size1 5/8"
MaterialMetal
Required Driver TypeBattery Powered, Hydraulic, Manual, Ratchet
Self CenteringNot Self Centering
Workpiece MaterialSteel

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCapacity Of Mild Steel (gauge)Conduit And Pipe SizeNumber Of PiecesPunch ShapeMaterialSlug TypeFor Use With Tool TypeTypePrice
GREENLEE 730BB-3/4 Punch Knockout Round 3/4 In | AD6RUT 4A717 730BB-3/4-----Falls Free--€123.42
GREENLEE K3BB-3-1/2 Knockout Punch Set, 5 Pieces | CE9YRE 55FE78 K3BB-3-1/210 ga.3 1/2"5--Falls Free--€1,017.06
GREENLEE K3BB-4 Knockout Punch Set, 5 Pieces | CE9YRF 55FE79 K3BB-410 ga.4"5Round-Falls FreeWrench (2 In)-€1,049.58
GREENLEE K3BB-2-1/2 Knockout Punch Set, 4 Pieces | CE9YRG 55FE76 K3BB-2-1/210 ga.2 1/2"4Round-Falls FreeWrench (2 In)-€560.49
GREENLEE K3BB-3 Knockout Punch Set, 4 Pieces | CE9YRH 55FE77 K3BB-310 ga.3"4Round-Falls FreeWrench (2 In)-€646.34
GREENLEE 739BB Knockout Punch, Round, 3 1/2 Inch Size | CH9CAB 739BB10 ga.---Metal--Standard Round-
RFQ
GREENLEE 730BB-1-1/2 Knockout Punch | CR3LPE 730BB-1-1/210 ga.-------€179.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GREENLEE 730BB-1-5/8 Punch Unit-Rd 1.625 Bb 730Bb
€227.93 /unit