EATON FG3015 | BH9PCZ

EATON FG3015 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 15A, 600 Vac, Line/Load, 60 Hz

Item: BH9PCZ Model: FG3015
In Stock

Get it by Wednesday, Jun 11

€994.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeFG
ClassEngine Generator
FrameF
Frequency Rating60 Hz
FunctionsReverse
Generator Rating5 KVA/4 kW at 240 V AC, 11 KVA/9 kW at 480 V AC, 14 KVA/11 kW at 600 V AC
Height6"
Interrupt Rating18 kAIC at 240V AC, 14 kAIC at 480V AC
Length7"
Number Of Poles3
PickupFixed
TerminalsLine And Load
Trip TypeFixed Thermal, Fixed Magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)17.78
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON JG3070CT | BH4EHQ JG3070CT-3600V AC-€3,442.92
EATON JG3100CT | BH4EHR JG3100CT-3600V AC-€3,442.92
EATON JG3250A12S43 | BH4EJM JG3250A12S43-3600V ACEngine Generator€7,583.99
EATON JG3200W | BH4EJY JG3200W-3600V AC-€2,787.98
EATON JG3250 | BH4EKF JG3250-3600V ACEngine Generator-
RFQ
EATON JG3250W | BH4EKL JG3250W-3600V AC--
RFQ
EATON KG3300 | BH4JUL KG3300----€5,860.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON FG3015 Molded Case Circuit Breaker, F-Frame, Type Fg, 3-Pole, 15A, 600 Vac, Line/Load, 60 Hz
€994.58 /unit