EATON JG3100CT | BH4EHR

EATON JG3100CT Molded Case Circuit Breaker, 3-Pole, 100A, 600 Vac, 14 Kaic At 480 Vac, 60 Hz

Item: BH4EHR Model: JG3100CT
In Stock

Get it by Thursday, Jun 12

€3,442.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesCenter Tap Studs For Dual Voltage Applications
Amperage Rating100A
Circuit Breaker Frame TypeComplete Breaker
ClassEngine Generator
FrameJ
Frequency Rating60 Hz
FunctionsReverse
Height10"
Interrupt Rating14 kAIC at 480V AC
Length4.06"
Number Of Poles3
TerminalsLine And Load
Trip TypeThermal-magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width4.13"

Shipping Info:

Ship weight (kg) 4.1445
Ship height (cm)25.4
Ship length (cm)10.31
Ship width (cm)10.49
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON JG3070CT | BH4EHQ JG3070CT-3600V AC-€3,442.92
EATON JG3250A12S43 | BH4EJM JG3250A12S43-3600V ACEngine Generator€7,583.99
EATON JG3200W | BH4EJY JG3200W-3600V AC-€2,787.98
EATON JG3250 | BH4EKF JG3250-3600V ACEngine Generator-
RFQ
EATON JG3250W | BH4EKL JG3250W-3600V AC--
RFQ
EATON KG3300 | BH4JUL KG3300----€5,860.36
EATON KG3300WA12D05S43X02 | BH4JUT KG3300WA12D05S43X02KG3600V AC-€7,971.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JG3100CT Molded Case Circuit Breaker, 3-Pole, 100A, 600 Vac, 14 Kaic At 480 Vac, 60 Hz
€3,442.92 /unit