EATON KG3300 | BH4JUL

EATON KG3300 Molded Case Circuit Breaker, K-Frame, Kg Type, 500-1000A, 3-Pole, 300A, 600 Vac, Line/Load

Item: BH4JUL Model: KG3300
In Stock

Get it by Thursday, Jun 12

€5,860.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 5.958
Ship height (cm)15.88
Ship length (cm)37.47
Ship width (cm)17.15
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON JG3070CT | BH4EHQ JG3070CT-3600V AC-€3,442.92
EATON JG3100CT | BH4EHR JG3100CT-3600V AC-€3,442.92
EATON JG3250A12S43 | BH4EJM JG3250A12S43-3600V ACEngine Generator€7,583.99
EATON JG3200W | BH4EJY JG3200W-3600V AC-€2,787.98
EATON JG3250 | BH4EKF JG3250-3600V ACEngine Generator-
RFQ
EATON JG3250W | BH4EKL JG3250W-3600V AC--
RFQ
EATON KG3300WA12D05S43X02 | BH4JUT KG3300WA12D05S43X02KG3600V AC-€7,971.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON KG3300 Molded Case Circuit Breaker, K-Frame, Kg Type, 500-1000A, 3-Pole, 300A, 600 Vac, Line/Load
€5,860.36 /unit