EATON JG3200W | BH4EJY

EATON JG3200W Molded Case Engine Generator Circuit Breaker, Jg-Frame, 3-Pole, 200A, Without Terminals

Item: BH4EJY Model: JG3200W
In Stock

Get it by Thursday, Jun 12

€2,787.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating200A
Circuit Breaker Frame TypeComplete Breaker
ClassEngine Generator
FrameJ
Frequency Rating60 Hz
FunctionsReverse
Generator Rating72 KVA/58 kW at 240 V AC, 144 KVA/116 kW at 480 V AC, 181 KVA/144 kW at 600 V AC
Height7"
Interrupt Rating14 kAIC at 480V AC
Length12"
Number Of Poles3
TerminalsWithout Terminals
Trip TypeThermal-magnetic
Voltage600V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width7"

Shipping Info:

Ship weight (kg) 4.1445
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON JG3070CT | BH4EHQ JG3070CT-3600V AC-€3,442.92
EATON JG3100CT | BH4EHR JG3100CT-3600V AC-€3,442.92
EATON JG3250A12S43 | BH4EJM JG3250A12S43-3600V ACEngine Generator€7,583.99
EATON JG3250 | BH4EKF JG3250-3600V ACEngine Generator-
RFQ
EATON JG3250W | BH4EKL JG3250W-3600V AC--
RFQ
EATON KG3300 | BH4JUL KG3300----€5,860.36
EATON KG3300WA12D05S43X02 | BH4JUT KG3300WA12D05S43X02KG3600V AC-€7,971.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON JG3200W Molded Case Engine Generator Circuit Breaker, Jg-Frame, 3-Pole, 200A, Without Terminals
€2,787.98 /unit