Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD E70C6M-045-11 Mig Welding Wire E70c-6m .045 11 Lb. | AD4JTT 41R307

WESTWARD 41R307 Mig Welding Wire E70c-6m .045 11 Lb.

Item: AD4JTT Model: 41R307
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Aws ClassificationE70C-6M
Container Size11 lbs.
Container TypeSpool
Diameter0.045"
MaterialCarbon Steel
Arbor Hole Diameter2"
Compatible Shielding Gas100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Elongation (as Welded)22%
Elongation (minimum Required)22%
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal
ProcessMetal-Cored Welding (MCAW)
SeriesE70C-6M Series
Shielding TypeGas-Shielded
Spool Diameter4"
Spool TypePlastic Spool
Spool Width2"
StandardsAWS A5.18
Tensile Strength (as Welded)70 ksi
Tensile Strength (minimum Required)70 ksi
Weight11 lbs.
Welding Current DesignationDCEP
Wire Diameter0.045"
Wire TypeMetal Cored
Yield Strength (as Welded)58 ksi
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 5.4045
Ship height (cm)6.86
Ship length (cm)20.83
Ship width (cm)20.83
HS code7223000000
Country of OriginUS

Product Variants

ProductModelMaterialTensile StrengthWire TypeWire Dia.Spool WidthContainer SizeContainer TypeDiameterPrice
APPROVED VENDOR 23XM73 Mig Welding Wire Stainless Steel 33lb | AB7PRJ 23XM73Stainless Steel80000 psiER310--33 lbs.Spool0.03"€301.07
APPROVED VENDOR 23XM75 Mig Welding Wire Stainless Steel 33lb | AB7PRK 23XM75Stainless Steel80000 psiRP_ER310--33 lbs.Spool1/25"€533.18
APPROVED VENDOR 23XM76 Mig Welding Wire Stainless Steel 33lb | AB7PRL 23XM76Stainless Steel80000 psiRP_ER310--33 lbs.Spool0.045"€624.68
APPROVED VENDOR 23XM77 Mig Welding Wire Stainless Steel 33lb | AB7PRM 23XM77Stainless Steel95000 psiER312--33 lbs.Spool0.03"€519.50
APPROVED VENDOR 23XM79 Mig Welding Wire Stainless Steel 33lb | AB7PRP 23XM79Stainless Steel95000 psiER312--33 lbs.Spool1/25"€512.61
APPROVED VENDOR 23XM80 Mig Welding Wire Stainless Steel 33lb | AB7PRQ 23XM80Stainless Steel95000 psiER312--33 lbs.Spool0.045"€527.36
APPROVED VENDOR 23XM81 Mig Welding Wire Stainless Steel 33lb | AB7PRR 23XM81Stainless Steel75000 psiRP_ER347SI--33 lbs.Spool0.03"€455.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 41R307 Mig Welding Wire E70c-6m .045 11 Lb.
€121.18 /unit