Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E22LED120YN | BJ2QLH

EATON E22LED120YN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 120 VAC/DC, 0.72 W Watt

Item: BJ2QLH Model: E22LED120YNCross Ref: 39R131
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
For Use WithE34 10250T E22
Light ColorYellow
Light Unit TypeContinuous
Light Unit Voltage120V AC/DC
TypePushbutton accessory
Bulb Base TypeMiniature Bayonet (BA9S)
Bulb ShapeT3-1/4
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Light TechnologyLED
Power SourceDirect Wired
Rated Life25000 hrs.
SeriesE22 Series
StandardsBS 4794, CE CERTIFIED, CSA STD. C22.2, IEC 337-1, IEC 947-5-1 MTTA, LIOYD'S REGISTER CERTIFIED, UL 508
Voltage120V AC/DC
Wattage0.72 W

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
Country of OriginDO

Product Variants

ProductModelOverall Bulb ShapePrice
EATON E22LED024BN | BJ2QHV E22LED024BN-€48.93
EATON E22LED024GN | BJ2QHW E22LED024GN-€49.86
EATON E22LED024ON | BJ2QJL E22LED024ON-€48.76
EATON E22LED024YN | BJ2QJN E22LED024YNT€48.76
EATON E22LED048BN | BJ2QJQ E22LED048BN-€49.50
EATON E22LED048RN | BJ2QJR E22LED048RN-€44.81
EATON E22LED024WN | BJ2QJV E22LED024WNT€50.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22LED120YN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 120 VAC/DC, 0.72 W Watt
€89.81 /unit