Authorized Distributor of HALLOWELL

HALLOWELL

Hallowell's catalogue includes a comprehensive line of wardrobe lockers, cabinets, work benches and bin units. The brand's wardrobe lockers have HDPE solid plastic / cold rolled sheet steel construction for anti-bacterial and structural rigidity. These lockers feature louvred / solid lock doors for enhanced security. Hallowell combination storage cabinets have an antibacterial / powder-coated finish for corrosion resistance. These storage cabinets further feature 20 gauge construction for durability and resisting wear. They are equipped with 3 points locking system for increased security.

See More

Request a Quote

HALLOWELL Wardrobe Lockers

Wardrobe LockersAssembled / unassembled antimicrobial, black-tie, high security, kid and wardrobe Z lockers having louvered, solid or ventilated gates. Accommodate built-in locks or padlocks. Equipped w/ hinges, handles, hooks, shelves, coat rods & legs. Finished-end panels add strength & rigidity(748 Products)

HALLOWELL Locker Accessories

Locker Accessories(124 Products)

HALLOWELL Shelving Accessories

Shelving AccessoriesBlack shelf levels having powder-coated steel construction & featuring EZ / wire deck. Available in depths ranging from 18 to 48 inches, with shelf capacities up to 10000 lb. Absence of back braces allows front & back loading while side braces maintain a rigid structure(162 Products)

HALLOWELL Bulk Storage Racks

Bulk Storage RacksBlack / red & navy blue / light grey modular storage units equipped with laminated harwood / 12 gauge steel work desks and storage shelves. Feature wire / steel / particle-board decks and 3 / 4 / 5 shelves with capacities up to 10500 lb(212 Products)

HALLOWELL Pigeonhole Bin Units

Pigeonhole Bin UnitsBox-formed shelving units designed with vertical dividers & horizontal stabilisation beams to add strength and eliminate sway. Powder coated steel starter & adder units with 14 gauge posts, 20 gauge shelves (light grey) & 18 gauge sides (marine blue)(60 Products)

HALLOWELL Storage Cabinets

Storage CabinetsCombination & wardrobe storage cabinets made of cold, rolled sheet steel with powder coated finish. Equipped w/ 180 degrees, swing, reinforced solid, safety-view & ventilated doors. Feature 2 inch up / down, adjustable shelves with triple flanged shelf front for added strengt.(215 Products)

HALLOWELL Shelving

ShelvingAntimicrobial powder coat finish for protection against microbes & mildew up to 20 years. Pen starter / adder units having side sway braces and closed starter / adder units having side panels, both featuring shelves with shelf clips(587 Products)

HALLOWELL Boltless Shelving

Boltless Shelving(324 Products)

HALLOWELL Wall Cabinets

Wall Cabinets(19 Products)

HALLOWELL Workbenches

Workbenches14 gauge steel stringers bolted to leg assemblies to provide lateral stability and overall rigidity to workbenches. Layered, high density particleboard shoptop & 12 gauge steel worktop options w/ adjustable leg assemblies for uneven surfaces. Load handling capacity of 4000 lb(7 Products)

HALLOWELL Box Lockers

Box LockersWall-mounted & ventilated box lockers equipped w/ clearview, louvered, solid or ventilated doors, prepared for both built-in locks & padlocks. Aluminium number plates w/ mounting hardware included. Available in black-red, blue, grey & marine blue colours(202 Products)

HALLOWELL Bulk Storage Lockers

Bulk Storage LockersAssembled & unassembled, powder-coated bulk storage locker starter & add-on units to provide security & durability. Feature shelves used as dividers b/w top & bottom openings of double tier lockers, backs for back-to-back installation and bottoms to protect from dampness(28 Products)

HALLOWELL Mobile Storage Cabinets

Mobile Storage Cabinets20 gauge body & 22 gauge shelves add strength & durability included with 4 heavy-duty locking swivel casters for efficient mobility. Equipped w/ solid, safety-view & ventilated doors w/ 180 deg. swing, adjustable shelves & coat road for wardrobe cabinets. Positive 3-point locking for added security(65 Products)

HALLOWELL Boltless Shelving Accessories

Boltless Shelving AccessoriesIncludes additional boltless shelves, closed base strips and vertical shelf dividers made of cold rolled steel w/ powder coated & baked enamel finish. Available in shelf capacities ranging from 350 to 1250 lb(80 Products)

HALLOWELL Wire and Rod Storage Equipment

Wire and Rod Storage EquipmentInclude navy blue / light grey powder coated steel, 3 & 4-axle starter and add-on cable reel racks. Used to carry & transport electric or fibre optic cables. 36 & 48 inch add-on and starter units, available in 99 & 123 inch overall heights(8 Products)

HALLOWELL Workbench Tops

Workbench TopsStraight edge workbench tops equipped w/ engineered wood, hardwood or steel work surfaces. Feature powder coated & sealed finish and a maximum load handling capacity of 2500 lb. Available in 60 & 72 inch widths(6 Products)

HALLOWELL Ergonomic Workbenches

Ergonomic WorkbenchesLaminated hardwood workbenches (48 / 60 / 72 inch widths) w/ powder-coated straight legs and a maximum load handling capacity of 4000 lb. Adjustable leg levelers provide stabilisation on uneven surfaces(4 Products)

HALLOWELL Gear Lockers

Gear LockersFeature unibody frames for unsurpassed strength & durability. All-welded open front gear lockers designed to accommodate a wide variety of equipment while allowing maximum ventilation. Includes one upper hat shelf & coat hooks(4 Products)

HALLOWELL Pegboards

PegboardsRed pegboard panels w/ round holes, made of 16 ga. cold, rolled sheet steel with textured, powder coated finish. Ideal for attaching to sides of Hallowell Fort Knox lockers & cabinets, and wall mounting applications. Available in 22, 60 & 72 inch widths(3 Products)

HALLOWELL Cell Phone Lockers

Cell Phone LockersLight grey, cold rolled steel lockers coated with a 7-stage zinc / iron phosphate solution to inhibit corrosion, followed by electrostatically spraying a custom blend powder. Available in padlock, keylock & DigiTech lock variants(29 Products)

HALLOWELL Workbench Accessories

Workbench AccessoriesIncludes 24 inch leg extensions, 60 inch side & back rail kits, back / end stops, 48 / 60 / 72 inch lower shelves & risers, 24 / 30 / 36 inch foot rests, 2500 lb capacity cabinet & drawer pedestals, powder coated steel drawers and aluminium task lights & power strips(27 Products)

HALLOWELL Cabinet Accessories

Cabinet AccessoriesInclude red cabinet drawer kits, grey storage cabinet shelves & cabinet leg kits. Textured powder coated, 14 gauge steel drawers, baked enamel finished, 12 / 14 / 16 gauge galvanneal steel shelves and 12 gauge galvanneal steel leg kits, available in widths up to 41.5, 48 & 4 inch, respectively(17 Products)

HALLOWELL Pegboard And Slat Wall Accessories

Pegboard And Slat Wall AccessoriesBlack adjustable pegboard shelves having 16 gauge, sheet steel construction with textured powder coated finish. Mount to the pegboard for extended shelf space. Available in 22, 30 & 36 inch widths with load load capacity of 50 lb(3 Products)

HALLOWELL Guard Rails

Guard Rails(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Hallowell MPNs cross individual references to the equivalent Durham Manufacturing, Justrite and Vestil models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Hallowell products available.

Shipping

These Hallowell products are large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Hallowell

Hallowell's catalogue includes a comprehensive line of wardrobe lockers, cabinets, work benches and bin units. The brand's wardrobe lockers have HDPE solid plastic / cold rolled sheet steel construction for anti-bacterial and structural rigidity. These lockers feature louvred / solid lock doors for enhanced security. Hallowell combination storage cabinets have an antibacterial / powder-coated finish for corrosion resistance. These storage cabinets further feature 20 gauge construction for durability and resisting wear. They are equipped with 3 points locking system for increased security.

Major Trade Names

Rivetwell shelving

Rivetwell shelving

Rivetwell shelvings allow a hassle-free assembly experience while providing durability that can withstand heavy use and last for a long time. They have channel beams or bolts to double rivet angles for enhanced central support, thus stabilising beams and decking. These shelvings feature tie plates t...

o maintain the structural stability of T-posts and to connect angle post units, ensuring accurate alignment of rows.

Frequently Asked Questions

Which safety certification do Hallowell combination storage cabinets comply with?

These storage cabinets have obtained GREENGUARD certification for meeting some of the most demanding third-party chemical emissions standards globally. This certification aims at reducing indoor air pollution & minimising chemical exposure risks, thus promoting the development of healthier indoor spaces.

How should I maintain and clean my Hallowell storage cabinets?

  • To clean Hallowell storage cabinets, use a mild detergent & water solution and a soft cloth or sponge.
  • Avoid using abrasive cleaners or scouring pads that can scratch or damage the cabinet's finish.
  • It is important to regularly inspect the cabinet for signs of wear and damage and to make necessary repairs or replacements as soon as possible to prevent further damage.

How do I determine the right size of Hallowell storage cabinets for my needs?

  • To select the appropriate Hallowell storage cabinet size for your requirements, one should take care of the kinds of things you intend to store and the area you have accessible.
  • It may be beneficial to measure the cabinet's intended location and seek advice from a Hallowell storage cabinet specialist to determine the optimal size and arrangement for your needs.