Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E22LED024YN | BJ2QJN

EATON E22LED024YN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 24 VAC/DC, 0.5 W Watt

Item: BJ2QJN Model: E22LED024YNCross Ref: 39R113
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb Power SourceDirect Wired
Bulb Primary ApplicationPush Buttons
Bulb TypeMiniature
Color TuningNo
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Includes24 Volts
Light AppearanceNo Rated Color Temp, Yellow
Light ColorYellow
Light Unit TypeContinuous
Overall Bulb Base TypeMiniature Bayonet
Overall Bulb ShapeT
Product Height0.1"
Product Width1/2"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.25
Ship length (cm)2.54
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelOverall Bulb ShapePrice
EATON E22LED024BN | BJ2QHV E22LED024BN-€48.93
EATON E22LED024GN | BJ2QHW E22LED024GN-€49.86
EATON E22LED024ON | BJ2QJL E22LED024ON-€48.76
EATON E22LED048BN | BJ2QJQ E22LED048BN-€49.50
EATON E22LED048RN | BJ2QJR E22LED048RN-€44.81
EATON E22LED024WN | BJ2QJV E22LED024WNT€50.57
EATON E22LED048YN | BJ2QJX E22LED048YN-€46.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22LED024YN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 24 VAC/DC, 0.5 W Watt
€60.59 /unit