Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E22LED024ON | BJ2QJL

EATON E22LED024ON Standard Replacement Lamp, Led Lamp

Item: BJ2QJL Model: E22LED024ONCross Ref: 39R112
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
For Use With10250T E22 E34
Height1.1"
Length3/8"
Light ColorOrange
Light Unit TypeContinuous
Light Unit Voltage24V AC/DC
SeriesE35
Special FeaturesUsed With 10250T, E34 And E22 Units
TypePushbutton accessory
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.005 lbs.
Width3/8"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.79
Ship length (cm)0.95
Ship width (cm)0.95
Country of OriginUS

Product Variants

ProductModelOverall Bulb ShapePrice
EATON E22LED024BN | BJ2QHV E22LED024BN-€48.93
EATON E22LED024GN | BJ2QHW E22LED024GN-€49.86
EATON E22LED024YN | BJ2QJN E22LED024YNT€48.76
EATON E22LED048BN | BJ2QJQ E22LED048BN-€49.50
EATON E22LED048RN | BJ2QJR E22LED048RN-€44.81
EATON E22LED024WN | BJ2QJV E22LED024WNT€50.57
EATON E22LED048YN | BJ2QJX E22LED048YN-€46.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22LED024ON Standard Replacement Lamp, Led Lamp
€60.59 /unit