Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E22LED024GN | BJ2QHW

EATON E22LED024GN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 24 VAC/DC, 0.4 W Watt

Item: BJ2QHW Model: E22LED024GNCross Ref: 39R114
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
For Use WithE34 10250T E22
Height1/2"
Length1/2"
Light ColorGreen
Light Unit TypeContinuous
Light Unit Voltage24V AC/DC
TypePushbutton accessory
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.01 lbs.
Width1"
Bulb ShapeT3-1/4
DimmableNo
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Power SourceDirect Wired
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED
Voltage24V AC/DC

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall Bulb ShapePrice
EATON E22LED024BN | BJ2QHV E22LED024BN-€48.93
EATON E22LED024ON | BJ2QJL E22LED024ON-€48.76
EATON E22LED024YN | BJ2QJN E22LED024YNT€48.76
EATON E22LED048BN | BJ2QJQ E22LED048BN-€49.50
EATON E22LED048RN | BJ2QJR E22LED048RN-€44.81
EATON E22LED024WN | BJ2QJV E22LED024WNT€50.57
EATON E22LED048YN | BJ2QJX E22LED048YN-€46.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22LED024GN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 24 VAC/DC, 0.4 W Watt
€60.59 /unit