Oscillating Tool AccessoriesIncludes circular saw, glass hook, scraper and SuperCut Precision E-cut blades for making precise cuts in woods, plastics and plasterboards. Cleaning blocks,sanding pads and sandpapers also available(137 Products)
Air HacksawsSuitable for cutting or trimming pipes and shaped sections made of cast-iron, steel, plastics and autoclaved aerated concrete. Require a maximum air pressure of 87 psi and can generate up to 330 strokes per minute(1 Product)
Polishing BeltsDesigned for use with pipe surface polishers to remove scratches and swirls. Available in fleece with zirconium oxide abrasive materials(6 Products)
Circular Saw BladesUsed to cut through mild steel and stainless steel with high speed and precision. Feature carbide tips that are sharper and longer than traditional blade tips, and a maximum rpm rating of 1300(16 Products)
ColletsThrough Holes / Blind Holes Series tapping collets that exert a strong clenching force to hold shanks and prevent movement or tapping. High-quality tapping chucks also available(14 Products)
Belt/Disc SandersHigh-performance belt grinders powered by a three-phrase motor ideal for grinding, finishing, polishing, contouring and deburring workpieces made up of metals, plastics, resins, composites or woods. Feature a patented belt tensioning system and a detachable swarf collector(1 Product)
Electric ShearsHeavy-duty sheet metal shears that can cut up to 14-gauge stainless-steel. Feature a patented swarf suppressor, two-fold reversing blade and high-performance motor(6 Products)
Electric Shear AccessoriesIncludes nibbler punches, nibbler dies and shear blades used for customising electric shears and nibblers(21 Products)
Angle GrindersHeavy-duty angle grinder kits designed to quickly remove fillet welds in tough-to-reach spots. Feature no load rpm ratings ranging from 1350 to 3750, a barrel grip handle and a spindle brake. Come with fleece discs, a profiling stone and an anti-vibration handle(4 Products)
Magnetic Drill Press Arbors and AdaptorsIncludes metal cutter sets ideal for creating holes in up to 3/4-inch thick materials. Made of high-speed steel and use spring-loaded pilot pins to centre the cutter and eject the slug. Arbor assemblies and pilot pins also available(9 Products)
Chop Saws and Cut-Off MachinesHeavy-duty slugger metal cutting saws designed to provide fast and accurate cuts in mild and thin metals such as aluminium and stainless-steel. Feature a low-speed, high-torque motor; cast-aluminium base; stainless-steel construction and a quick-release table / base clamp(1 Product)
Electric Polishers And BuffersUsed with waxes and cleaning compounds to clean vehicles, precision instruments, metals and medical equipment. Suitable for grinding, satin finishing and mirror-finish polishing; have no-load speed ranging from 2700 to 7000 rpm(4 Products)
Rotary Tools(19 Products)