Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON E22LED048YN | BJ2QJX

EATON E22LED048YN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 48 VAC/DC, 0.6 W Watt

Item: BJ2QJX Model: E22LED048YNCross Ref: 39R119
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
For Use With10250T E22 E34
Height1.09"
Length0.386"
Light ColorYellow
Light Unit TypeContinuous
Light Unit Voltage48V AC/DC
SeriesE47
TypePushbutton accessory
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.005 lbs.
Width0.386"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)2.77
Ship length (cm)0.98
Ship width (cm)0.98
Country of OriginUS

Product Variants

ProductModelOverall Bulb ShapePrice
EATON E22LED024BN | BJ2QHV E22LED024BN-€48.93
EATON E22LED024GN | BJ2QHW E22LED024GN-€49.86
EATON E22LED024ON | BJ2QJL E22LED024ON-€48.76
EATON E22LED024YN | BJ2QJN E22LED024YNT€48.76
EATON E22LED048BN | BJ2QJQ E22LED048BN-€49.50
EATON E22LED048RN | BJ2QJR E22LED048RN-€44.81
EATON E22LED024WN | BJ2QJV E22LED024WNT€50.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON E22LED048YN Compact LED Bulb, LED, Miniature Bayonet, Tubular, 48 VAC/DC, 0.6 W Watt
€60.59 /unit