EATON CN15SN2C | BH9ZEJ

EATON CN15SN2C Non-Reversing NEMA Contactor, 440/480 VAC, 2P

Item: BH9ZEJ Model: CN15SN2C
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating270A
Coil Voltage440/480V
ConfigurationNon Reversing
DesignOpen
Height13 3/25"
Length7.78"
Nema Enclosure RatingNEMA 5
Nema SizeNEMA Size 5
TypeContactor
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width7.05"

Shipping Info:

Ship weight (kg) 8.5725
Ship height (cm)33.32
Ship length (cm)19.76
Ship width (cm)17.91
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15SN2C Non-Reversing NEMA Contactor, 440/480 VAC, 2P