EATON CN15GN5EB | BH9ZCR

EATON CN15GN5EB Non-Reversing Nema Contactor, 208 VAC V Coil, 5P

Item: BH9ZCR Model: CN15GN5EB
In Stock

Get it by Thursday, Jun 12

€4,767.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating45A
Height5.05"
Length4 11/25"
Max. Hp Rating3 hp @ 115V, 7-1/2 hp @ 230V, 10 hp @ 208V, 15 hp @ 240V, 25 hp @ 480, 600V
Phase1, 3
Size2
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width4 8/25"

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)12.83
Ship length (cm)11.28
Ship width (cm)10.97
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15GN5EB Non-Reversing Nema Contactor, 208 VAC V Coil, 5P
€4,767.56 /unit