EATON CN15GN3AB-T16 | BH9ZCM

EATON CN15GN3AB-T16 Freedom Nema Motor Control Contactor, Nema Contactor, Freedom

Item: BH9ZCM Model: CN15GN3AB-T16
In Stock

Get it by Wednesday, Jun 11

€1,788.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating45A
Coil Voltage110-120V AC
DesignOpen
Frequency50/60 Hz
Height5.05"
Length4 11/25"
Nema Enclosure RatingNEMA 2
Number Of Poles3
TerminalsRing Lug Terminals
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)12.83
Ship length (cm)11.28
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15GN3AB-T16 Freedom Nema Motor Control Contactor, Nema Contactor, Freedom
€1,788.02 /unit