EATON CN15DN3A59 | BH9ZBN

EATON CN15DN3A59 Non-Reversing NEMA Contactor, 110/120 VAC, 3P

Item: BH9ZBN Model: CN15DN3A59
In Stock

Get it by Thursday, Jun 12

€1,238.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Height5.05"
Length4 11/25"
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width2 14/25"

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)12.83
Ship length (cm)11.28
Ship width (cm)6.5
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15DN3A59 Non-Reversing NEMA Contactor, 110/120 VAC, 3P
€1,238.33 /unit