EATON CN15BN3Y7 | BH9ZAP

EATON CN15BN3Y7 Freedom Nema Motor Control Contactor, Nema Contactor, Freedom

Item: BH9ZAP Model: CN15BN3Y7
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating18A
Coil Voltage48V AC
DesignOpen
Frequency50 Hz
Height3 22/25"
Length3.49"
Nema Enclosure RatingNEMA 0
Special FeaturesWithout Auxiliary
TerminalsRing Lug Terminals
Voltage Rating120V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)9.86
Ship length (cm)8.86
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15BN3Y7 Freedom Nema Motor Control Contactor, Nema Contactor, Freedom