EATON CN15AN4AB | BH9ZAA

EATON CN15AN4AB Non-Reversing NEMA Contactor, 110/120 VAC, 9A, 1NO Contact, 4P

Item: BH9ZAA Model: CN15AN4AB
In Stock

Get it by Thursday, Jun 12

€992.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating9A
Coil Voltage110-120V AC
Frequency50/60 Hz
Height3 22/25"
Length3.49"
Max. Hp Rating1/3 hp @ 115V, 1 hp @ 230V, 1-1/2 hp @ 208, 240V, 2 hp @ 480, 600V
Phase1, 3
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1 3/4"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)9.86
Ship length (cm)8.86
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN15AN4AB Non-Reversing NEMA Contactor, 110/120 VAC, 9A, 1NO Contact, 4P
€992.45 /unit