EATON CN13KN000D | BH9YYZ

EATON CN13KN000D Space Saving Non-Reversing NEMA Contactor, 550/600 VAC, 3P

Item: BH9YYZ Model: CN13KN000D
In Stock

Get it by Tuesday, Jun 10

€3,166.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor
Amps Rating90A
Height6.69"
Horsepower50 hp
Length6.3"
Size3
Warranty1 yr.
Width4.37"

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)16.99
Ship length (cm)16
Ship width (cm)11.1
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltagePrice
EATON CN13BN010D | BH9YXR CN13BN010D--3.46"-€907.18
EATON CN13BN010C | BH9YXT CN13BN010C--3.46"--
RFQ
EATON CN13CN010C | BH9YXU CN13CN010C--3.9"480V AC€1,023.84
EATON CN13CN010E | BH9YXX CN13CN010E--3.9"208V AC€1,023.84
EATON CN13BN010E | BH9YXZ CN13BN010E--3.46"-€907.18
EATON CN13GN000BD | BH9YYB CN13GN000BD--4.09"-€2,093.89
EATON CN13CN010D | BH9YYD CN13CN010D--3.9"600V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CN13KN000D Space Saving Non-Reversing NEMA Contactor, 550/600 VAC, 3P
€3,166.71 /unit