EATON AA41PB | BJ7GRL

EATON AA41PB Replacement Panel Mounted Starter, Ambient Compensated, 19-135A Motor Full Load

Item: BJ7GRL Model: AA41PB
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
AccessoriesAlarm Contact
Full Load Amps Range19-135A
Height5.19"
Length4.13"
Product NameEaton Freedom NEMA overload relay
TypeAmbient Compensated
Use WithUsed With Thermal Type A Overload Relay
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1.69"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)13.18
Ship length (cm)10.49
Ship width (cm)4.29
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightTypeAmpsPrice
EATON IQ504A | BH4DFB IQ504A-4 1/2"IQ 50010.8-207A-
RFQ
EATON IQ500LA | BH4DFG IQ500LA-4 1/2"IQ 5000.32-5.4A€7,359.90
EATON IQ502B | BH4DFH IQ502B-4 3/5"Freedom NEMA3.4-66A€10,183.93
EATON IQ500LB | BH4DFN IQ500LB-4 3/5"Freedom NEMA0.32-5.4A-
RFQ
EATON IQ500M | BH4DFP IQ500M-3 1/5"IQ 500--
RFQ
EATON IQ502A | BH4DFQ IQ502A-4 3/5"IQ 5003.4-66A-
RFQ
EATON JAM-TDAA | BH4DPP JAM-TDAA-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AA41PB Replacement Panel Mounted Starter, Ambient Compensated, 19-135A Motor Full Load