EATON IQ500LB | BH4DFN

EATON IQ500LB Overload Relay With Padlock Attachment, 0.32-5.4A, 220-240 VAC, V Coil

Item: BH4DFN Model: IQ500LB
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps0.32-5.4A
Control Characteristics240/220V - 60/50 Hz
Height4 3/5"
Length11"
NotesCan Be Used With External CTS Having 5A Secondary
Product NameEaton Freedom NEMA overload relay
TypeFreedom NEMA
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6.3"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)11.68
Ship length (cm)27.94
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightTypeAmpsPrice
EATON IQ504A | BH4DFB IQ504A-4 1/2"IQ 50010.8-207A-
RFQ
EATON IQ500LA | BH4DFG IQ500LA-4 1/2"IQ 5000.32-5.4A€7,359.90
EATON IQ502B | BH4DFH IQ502B-4 3/5"Freedom NEMA3.4-66A€10,183.93
EATON IQ500M | BH4DFP IQ500M-3 1/5"IQ 500--
RFQ
EATON IQ502A | BH4DFQ IQ502A-4 3/5"IQ 5003.4-66A-
RFQ
EATON JAM-TDAA | BH4DPP JAM-TDAA-----
RFQ
EATON JAM-A | BH4DQA JAM-A-2 3/5"Freedom NEMA--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ500LB Overload Relay With Padlock Attachment, 0.32-5.4A, 220-240 VAC, V Coil