EATON IQ502A | BH4DFQ

EATON IQ502A Overload Relay, 3.4-66A, 110-120 VAC, V Coil

Item: BH4DFQ Model: IQ502A
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps3.4-66A
Control Characteristics120/110V - 60/50 Hz
Height4 3/5"
Length11"
NotesMaximum HP 20 At 200V, 25 At 230V, 50 At 460-475V
Product NameEaton Freedom NEMA overload relay
Special FeaturesUsed With A200 Series NEMA Contactors And Starters
TypeIQ 500
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width6.3"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)11.68
Ship length (cm)27.94
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightTypeAmpsPrice
EATON IQ504A | BH4DFB IQ504A-4 1/2"IQ 50010.8-207A-
RFQ
EATON IQ500LA | BH4DFG IQ500LA-4 1/2"IQ 5000.32-5.4A€7,359.90
EATON IQ502B | BH4DFH IQ502B-4 3/5"Freedom NEMA3.4-66A€10,183.93
EATON IQ500LB | BH4DFN IQ500LB-4 3/5"Freedom NEMA0.32-5.4A-
RFQ
EATON IQ500M | BH4DFP IQ500M-3 1/5"IQ 500--
RFQ
EATON JAM-TDAA | BH4DPP JAM-TDAA-----
RFQ
EATON JAM-A | BH4DQA JAM-A-2 3/5"Freedom NEMA--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON IQ502A Overload Relay, 3.4-66A, 110-120 VAC, V Coil