EATON AA11P | BJ7GQD

EATON AA11P Thermal Overload Relay, 0.25/26.2A, 1NC Contact

Item: BJ7GQD Model: AA11P
In Stock

Get it by Thursday, Jun 12

€646.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
DesignNEMA
Full Load Amps Range0.25-26.2A
Height2"
Length5"
Modification1NC Auxiliary Contact, Ambient Compensated
MountingPanel
Product NameEaton Freedom NEMA overload relay
Special FeaturesHeaters Required
Trip TypeThermal Type A, Class 20
TypeA200
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width3 4/5"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)9.65
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightTypeAmpsPrice
EATON IQ504A | BH4DFB IQ504A-4 1/2"IQ 50010.8-207A-
RFQ
EATON IQ500LA | BH4DFG IQ500LA-4 1/2"IQ 5000.32-5.4A€7,359.90
EATON IQ502B | BH4DFH IQ502B-4 3/5"Freedom NEMA3.4-66A€10,183.93
EATON IQ500LB | BH4DFN IQ500LB-4 3/5"Freedom NEMA0.32-5.4A-
RFQ
EATON IQ500M | BH4DFP IQ500M-3 1/5"IQ 500--
RFQ
EATON IQ502A | BH4DFQ IQ502A-4 3/5"IQ 5003.4-66A-
RFQ
EATON JAM-TDAA | BH4DPP JAM-TDAA-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON AA11P Thermal Overload Relay, 0.25/26.2A, 1NC Contact
€646.39 /unit