Authorized Distributor ofELDON JAMES

ELDON JAMES

The Eldon James catalogue comprises tube fittings, PEX tubing, fuel system tools, rubber hose accessories, clamps and fasteners. The brand's barbed fittings are available in PVDF, polyethylene, polypropylene, HDPE, nylon and stainless steel variants. They allow pressure up to 260 psi. The non-abrasive & non-corrosive Eldon James couplers are ideal for the bio-medical industry. They are manufactured using ROHS-compliant natural materials.

See More

Request a Quote

ELDON JAMES Barbed Tube Fittings

Barbed Tube Fittings (4260 Products) Includes plastic / metal Eldon James barb fittings to connect air, water, fuel, oil and inert gas lines. Available in different connection types and barb sizes to fit different pipes sizes

ELDON JAMES Clamps and Fasteners

Clamps and Fasteners (44 Products) High-quality polyethylene mini clamps designed in compliance with ASTM and NSF standards. Ideal for securing pipe fittings and come in 8, 9 and 11 teeth set variants

ELDON JAMES PEX Tubing

PEX Tubing (21 Products) Flexible and long-lasting Eldon James tubings commonly used as a replacement for copper tubings. Can withstand pressures up to 150 psi and available in different inside and outside diameters

ELDON JAMES Fuel Systems Tools

Fuel Systems Tools (1 Product) Automotive fuel-line connector kits comprising barbed Y's, tees, reducers, elbows and couplers of 1/8, 5/32, 3/16 & 1/4 inch diameters

ELDON JAMES Polyethylene Tube Fittings

Polyethylene Tube Fittings (4 Products) Includes HDPE-made hex nipples featuring high chemical and temperature resistance. Can operate at temperatures ranging from -80 to 226 degrees Fahrenheit and ideal for use in food and beverage, and medical industries

ELDON JAMES Polypropylene Pipe Fittings

Polypropylene Pipe Fittings (125 Products) High-quality hex nipples featuring dual MNPT connections to connect two brass / steel pipes having female ends. Can withstand pressures up to 150 psi and available in different thread sizes

Things To Consider

Cross-Reference Alternatives

Some Eldon James MPNs cross individual references to the equivalent Parker model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Eldon James product available.

Shipping

These Eldon James products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

About ELDON JAMES

The Eldon James catalogue comprises tube fittings, PEX tubing, fuel system tools, rubber hose accessories, clamps and fasteners. The brand's barbed fittings are available in PVDF, polyethylene, polypropylene, HDPE, nylon and stainless steel variants. They allow pressure up to 260 psi. The non-abrasive & non-corrosive Eldon James couplers are ideal for the bio-medical industry. They are manufactured using ROHS-compliant natural materials.

Major Trade Names

SeriesLocks

SeriesLocks

These quick-connect fittings allow large fluid volumes to pass through at low line pressures. They feature a non-magnetic spring for MRI compatibility and a superior single barb design to withstand great pull-off strength and high pressures. These fittings feature recessed mating for protecting cont ... act surfaces and extending the life of O-rings, thereby ensuring an excellent seal. They feature a safety slide release mechanism and an audible click upon connection, to reduce accidental disconnects.

Braided Flexelene 135C Tubing

Braided Flexelene 135C Tubing

Eldon James braided Flexelene 135C tubing is designed for high-purity fluid under pressure. It is ideal for fluid transfer, media processing, sterile filling and pharmaceutical & biotech processing. These TPE tubes are free from halogens or phthalates and are an excellent alternative to silicone. Th ... ey are capable of withstanding temperatures ranging from -50 to 135 degrees C. They are engineered for ultra-pure fluid transfer and meet ISO, CFR, CGLP, USP Class VI and European Pharmacopoeia specifications.

Frequently Asked Questions

Q. Where is the headquarters of Eldon James?

A. The company is headquartered in Denver, Colorado and has a manufacturing facility occupying over 75000 square feet.

Q. What automotive fuel system tools are offered by Raptor Supplies?

A. Eldon James automotive fuel-line connector kits include barbed Y's, tees, couplers, reducers and elbows.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.