DREMEL

Dremel catalogue includes an exclusive line of scroll saws, engravers, rotary / oscillating tools, mounting bases, label makers & printers and accessories. The brand's cordless rotary tool kits feature EZ twist nose cap for quick accessory replacement and ball bearings for smooth operation. They are suitable for engraving, sanding, cutting and polishing. Dremel EZ lock abrasive brushes feature a built-in polishing compound which eliminates the need for additional polishing agents, making the polishing process faster and more efficient. Their rubber bristles allow the sanding of delicate surfaces, providing an all-in-one solution for both polishing and sanding tasks.

See More

Request a Quote

DREMEL Rotary Tool Accessories

Rotary Tool Accessories (83 Products) Includes cutting, grinding, shaping, engraving and polishing accessory kits ideal for use with rotary tools. Available in different sizes and grit variants

DREMEL Engravers

Engravers (2 Products) Electric engravers used for incising into metals, woods, plastics, leather and ceramics. Feature 5-position calibrated stroke adjustment dials to regulate the engraving depth and come with replaceable carbide / diamond tips

DREMEL Oscillating Tool Accessories

Oscillating Tool Accessories (36 Products) Includes flat saw, scraper, flushcut and grout blades and blade kits ideal for piercing through woods and metals, as well as for removing grout between tiles and adhesive from flooring

DREMEL Rotary Tools

Rotary Tools (33 Products) 100 and 200 Series corded rotary toolkits used for sanding, carving, routing, drilling and cutting applications. Feature replaceable brushes to extend tool life and cool-running ball bearing construction for smooth operation

DREMEL Label Makers and Printers

Label Makers and Printers (1 Products) PC and Mac compatible desktop 3D printers designed for PLA-only printing; come with pre-installed extruders and can be conveniently connected via USB cable and SD card

DREMEL Hacksaw and Coping Saw Blades

Hacksaw and Coping Saw Blades (1 Products) Includes mini saw attachments ideal for making straight and neat cuts in wood materials. Feature clear plastic housing and comprise rotary tool attachment

DREMEL Scroll Saws

Scroll Saws (1 Products) Corded moto-saw tool-kits ideal for making detailed and precise cuts in metals, woods and plastics. Come with auto-tensioning feature to keep the blade taut and ready and feature variable speed control

Things To Consider

Cross-Reference Alternatives

Some Dremel MPNs cross individual references to the equivalent Easy Power, Bosch and Durham Manufacturing model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Dremel products available.

Shipping

Dremel products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Dremel items are delivered by courier shipment and air freight for minimum downtime.

About DREMEL

Dremel catalogue includes an exclusive line of scroll saws, engravers, rotary / oscillating tools, mounting bases, label makers & printers and accessories. The brand's cordless rotary tool kits feature EZ twist nose cap for quick accessory replacement and ball bearings for smooth operation. They are suitable for engraving, sanding, cutting and polishing. Dremel EZ lock abrasive brushes feature a built-in polishing compound which eliminates the need for additional polishing agents, making the polishing process faster and more efficient. Their rubber bristles allow the sanding of delicate surfaces, providing an all-in-one solution for both polishing and sanding tasks.

Major Trade Names

Dremel Multi-Max Oscillating Multi-Tool Kits

Dremel Multi-Max Oscillating Multi-Tool Kits

They feature a wrench-free accessory change system that enables quick and easy accessory swaps, between cutting, sanding and grout removal. Their variable speed dial allows for control ranging from 10000 to 21000 OMPs, making them suitable for a range of materials, such as wood, metal, PVC, drywall ... and pipes. These oscillating tools feature an ergonomic soft grip for comfortable use over extended periods.

Dremel Saw-Max Tool Kits

Dremel Saw-Max Tool Kits

Dremel tools saws consist of a powerful 6A motor to easily tackle the toughest materials, including wood, plastic, tile, metal and masonry, while the. They include two 3-inch cutting wheels with a maximum cutting depth of 3/4 inch, ensuring precise and accurate cuts.

Dremel Versa Power Cleaners

Dremel Versa Power Cleaners

Dremel Versa all-purpose cleaners' lightweight and compact design enables easy access to hard-to-reach areas. They have four quick-change spin brushes and cleaning pads, including a non-scratch pad and a heavy-duty pad suitable for both delicate and more robust surfaces, eliminating the need for mul ... tiple cleaning tools.

DREMEL Competitive Advantages

Dremel EZ Lock system

Dremel EZ Lock system

Dremel rotary tools incorporate the patented EZ Lock system which enables rapid and effortless accessory changes without requiring a separate wrench or screwdriver. These systems comprise a mandrel equipped with an integrated screw, allowing accessories to be attached or detached with a simple twist of the EZ Lock wheel. This feature streamlines ac ... cessory changes, making them quicker and more convenient. It is an efficient time-saving solution for users, eliminating the need for additional tools during projects.

Frequently Asked Questions

Q. How are Dremel Versa cleaners powered?

A. These portable cleaning tools are equipped with a USB fast charging Lithium-Ion battery that provides sufficient power for tackling small yet challenging cleaning tasks. Their convenient and portable design makes them easy to carry and use in various locations. The use of a Lithium-Ion battery ensures that the device is energy-efficient and provides long-lasting power for uninterrupted cleaning sessions.

Q. What comes included in Dremel Multi-Max oscillating multi-tool kits?

A. They consist of 6 wood sanding pads, 1 sanding backer, 3 paint sanding pads, 1 jab saw blade, 1 Swiss-made bi-metal flush cut blade and a canvas carry bag.

Q. What type of blades do Dremel Moto-Saw tool kits use?

A. They require the use of pin-end blades that are 4 inch long and specifically designed for the MotoSaw.

Q. What safety measures need to be taken when using Dremel oscillating tools?

A.

  • Wear protective gear, such as safety goggles, a dust mask and gloves to protect your eyes, lungs & hands from flying debris & dust.
  • Ensure that the tool is unplugged before attaching or changing accessories.
  • Keep the work area clean and uncluttered to avoid tripping or slipping hazards.
  • Use the appropriate accessory for the job, ensuring it is securely fastened to the tool.
  • Avoid using the tool on materials that are not intended for it, such as hard metals or surfaces that may break apart or shatter.
  • Use the tool with a firm grip and avoid overexerting yourself or applying too much pressure to prevent the tool from slipping and causing injury.
  • Follow the manufacturer's instructions and recommended settings for the tool.
  • Do not touch the sanding surface or blade while using the tool or immediately after use, as they may be hot and cause burns.