AMERICAN DRILL BUSHING 29822 Hoist Ring, M20 x 2.5 Thread Size, 1500 Kg Capacity, Stainless Steel | CD6KHM

ADB HOIST RINGS MFG. 29822 Hoist Ring, 1500Kg Load Capacity, M20x2.5 Thread Size, 67.5 Nm Torque

Item: CD6KHM Model: 29822Cross Ref: 39RH87
In Stock

Get it by Thursday, Jun 12

€488.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Load Capacity1500 Kg
MaterialStainless Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection29 mm
Thread SizeM20 x 2.5
Torque67.5 N-m
Bail Inside Length3"
Bail Inside Width2 1/4"
Bail Thickness1"
ColorSilver
FinishPlain
Hardware IncludedRemovable Bolt
Hoist Ring TypePivot, Swivel
Maximum Operating Temperature400°F
Minimum Installation Torque49.8 lbs.-ft.
Minimum Operating Temperature-20°F
Mount TypeScrew On
OperationLifting, Pulling
Overall Length5 1/8"
Overall Width4 3/4"
Pivot Angle180°
Rotate Angle360°
SeriesSEHRSSM Series
StandardsASTM A967, ASTM E1417, QQ-P-35 TYPE II
Usable Thread Length1 1/8"
Working Load Limit3305 lbs.

Shipping Info:

Ship weight (kg) 2.8395
Ship height (cm)19.58
Ship length (cm)13.02
Ship width (cm)12.07
Country of OriginUS

Features:

  • Material: 300 Series Stainless Steel
  • Design Factor: 5:1, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance ± .030 inch unless otherwise specified
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: NDT: 100% Liquid Penetrant Tested Per ASTM E1417, Purification Process: Clean & Passivate Per ASTM A967, QQ-P-35 TYPE II
  • Typical Applications: Use Stainless for Corrosive, Cryogenic or Elevated Temperature Environments
  • 150% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 29808 Hoist Ring, M8 x 1.25 Thread Size, 200 Kg Capacity, Stainless Steel | CD6KHD 29808M8 x 1.25€251.42
AMERICAN DRILL BUSHING 29810 Hoist Ring, M10 x 1.5 Thread Size, 225 Kg Capacity, Stainless Steel | CD6KHE 29810M10 x 1.5€251.42
AMERICAN DRILL BUSHING 29812 Hoist Ring, M12 x 1.75 Thread Size, 525 Kg Capacity, Stainless Steel | CD6KHF 29812M12 x 1.75€304.21
AMERICAN DRILL BUSHING 29814 Hoist Ring, M12 x 1.75 Thread Size, 525 Kg Capacity, Stainless Steel | CD6KHG 29814M12 x 1.75€347.46
AMERICAN DRILL BUSHING 29816 Hoist Ring, M16 x 2.0 Thread Size, 950 Kg Capacity, Stainless Steel | CD6KHH 29816M16 x 2€304.21
AMERICAN DRILL BUSHING 29818 Hoist Ring, M16 x 2.0 Thread Size, 950 Kg Capacity, Stainless Steel | CD6KHJ 29818M16 x 2€361.04
AMERICAN DRILL BUSHING 29820 Hoist Ring, M20 x 2.5 Thread Size, 1100 Kg Capacity, Stainless Steel | CD6KHK 29820M20 x 2.5€309.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 29822 Hoist Ring, 1500Kg Load Capacity, M20x2.5 Thread Size, 67.5 Nm Torque
€488.03 /unit