Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M55420.220.0001 Flat Washer Stainless St Fits M22 - Pack Of 5 | AB8EWF 25DL08

APPROVED VENDOR M55420.220.0001 Flat Washer, M22 Fits Bolt Size, Std, 23 mm I.D., 39 mm O.D., Gr. 316, 5 Pk

Item: AB8EWF Model: M55420.220.0001Cross Ref: 25DL08
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt SizesM22
GradeGrade 316
Inside Dia.23 mm
MaterialStainless Steel
Outside Dia.39 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness3 mm
Washer TypeStandard Washer

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceTensile StrengthHardnessColorPkg. Qty.Price
APPROVED VENDOR U55410.019.0002 Flat Washer Standard Stainless Steel #10 - Pack Of 50 | AB7DYA 22UE38 U55410.019.0002#107/32"1/2"2/41"-Not Applicable--50€2.64
APPROVED VENDOR U55420.150.0001 Flat Washer Wide Stainless Steel 1-1/2 Inch - PK5 | AB7DYK 22UE47 U55420.150.00011 1/2"1 5/8"3 1/2"0.156"----5€17.16
APPROVED VENDOR M55420.020.0001 Flat Washer Standard Stainless Steel M2 - Pack Of 50 | AB7DZD 22UE64 M55420.020.0001M22.2 mm5 mm0.3 mm----50€1.83
APPROVED VENDOR M55420.025.0001 Flat Washer Standard Stainless Steel M2.5 - Pack Of 50 | AB7DZE 22UE65 M55420.025.0001M2.52.7 mm6 mm0.5 mm----50€1.45
APPROVED VENDOR M55420.030.0001 Flat Washer Standard Stainless Steel M3 - Pack Of 50 | AB7DZF 22UE66 M55420.030.0001M33.2 mm7 mm0.5 mm----50€1.32
APPROVED VENDOR M55420.040.0001 Flat Washer Standard Stainless Steel M4 - Pack Of 50 | AB7DZG 22UE67 M55420.040.0001M44.3 mm9 mm0.8 mm----50€1.85
APPROVED VENDOR M55420.050.0001 Flat Washer Standard Stainless Steel M5 - Pack Of 50 | AB7DZH 22UE68 M55420.050.0001M55.3 mm10 mm1 mm----50€1.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M55420.220.0001 Flat Washer, M22 Fits Bolt Size, Std, 23 mm I.D., 39 mm O.D., Gr. 316, 5 Pk
€4.50 /unit