Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 4411-20S Fitting Straight 1 1/8 Hose 1 5/8-12 JIC | AD8GWL 4KFH8

EATON 4411-20S Hydraulic Hose Fitting, -20 For Hose Dash Size, 1-5/8 Inch x 1-1/4 Inch Size, JIC x Hose

Item: AD8GWL Model: 4411-20SCross Ref: 4KFH8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€177.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
Compatible Hose Id1 1/4"
Compatible HosesFC802/FC558
Compatible Tube Od1 1/8"
Construction StyleReusable
End Gender 1Female
End Size 11 5/8"
End Type 1SAE 37
End Type 2Line, Hose, Tube
Finish/platingDura Kote
Height2"
Hex Size 12"
Hex Size 21 3/4"
Hose Cut-off Factor2.07"
Hose Dash Size-20
Inside Dia.1.05"
Item TypeFitting Assembly
Length3.43"
MaterialCarbon Steel
Outside Diameter2"
Thread SealantNo
Thread Size 11 5/8"-12
WarrantyHydraulics Warranty
Width2"
Finish/coatingTrivalent Chromate Zinc
Fitting MaterialSteel x Steel
Fitting ShapeStraight
For Hose I.d.1 1/4"
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderFemale
Hose Fitting A Size1 5/8"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size1 1/4"
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F625 psi
Overall Length3.43 mm
StandardsFC 300, SAE 100R5
Thread Size1-5/8"-12
Thread TypeJIC

Shipping Info:

Ship weight (kg) 0.603
Ship height (cm)5.08
Ship length (cm)8.71
Ship width (cm)5.08
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialAngleInside Dia.HeightOperating PressurePrice
EATON 63-190990-6 Hydraulic Hose Fitting Straight 5/16 | AA2AZG 10C316 63-190990-6Brass And Carbon SteelStraight7/25"3/4"-€34.54
EATON FJ9068-0404S Hydraulic Hose Fitting Straight 1/4 | AA2AZX 10C330 FJ9068-0404SCarbon SteelStraight0.17"0.87"-€36.67
EATON FJ9068-0606S Hydraulic Hose Fitting Straight 3/8 | AA2AZY 10C331 FJ9068-0606SCarbon SteelStraight0.3"1.01"-€55.54
EATON FJ9068-0808S Hydraulic Hose Fitting Straight 1/2 | AA2AZZ 10C332 FJ9068-0808SCarbon SteelStraight0.38"1 2/25"-€55.64
EATON 4739-12B Hydraulic Hose Fitting Straight 3/4 | AA2BBD 10C359 4739-12BBrassStraight0.61"1 1/4"-€33.34
EATON 4739-6B Hydraulic Hose Fitting Straight 3/8 | AA2BBE 10C360 4739-6BBrassStraight0.3"0.86"-€8.95
EATON 190296-10S Hose Fitting Hydraulic JIC 90 degree 7/8-14 | AB9TGU 2F283 190296-10SCarbon Steel90 Degree0.46"2.34"-€50.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4411-20S Hydraulic Hose Fitting, -20 For Hose Dash Size, 1-5/8 Inch x 1-1/4 Inch Size, JIC x Hose
€177.12 /unit