Safety Cabinet Accessories
(53 Products)
Includes a wide range of shelves, keys, conveyors, ramps, trays, dividers and plugs to be used with Eagle safety cabinets for storing flammable and hazardous materials safely. Available in different heights, materials, load capacities and spill capacities
Spill Control Accessories
(101 Products)
Includes a variety of high-quality tubs, drip pads, frames, tarp covers, gratings, kits and accessories to store and contain chemical spills. Made from high-density polyethylene and feature excellent chemical resistance
Dock Equipment Accessories
(9 Products)
Wide range of anchor kits, bases, dock plate kits and replacement straps suitable for use with storage cabinets
Drum Accessories
(32 Products)
Stainless-steel / brass faucets used for dispensing liquids, chemicals, oils or other flammable liquids in petrochemical, medical and automobile manufacturing facilities
Flammable Cabinets
(247 Products)
High-quality safety cabinets used for storing flammables and other liquids in chemical, medical and fabrication industries. Feature reinforced double walls, piano hinges, ground connections and self-latching doors
Ash Trays Cigarette Receptacles and Ash Tray Sand
(35 Products)
Includes cigarette, decorative receptacles & metal / polyethylene tubes for disposal of cigarette waste in smoking areas. Made from stainless / galvanised steel, HDPE & polyethylene for durability & strength. Round shaped and available in base diameters between 11 & 17.25 inches
Covered Spill Containment Pallets and Platforms
(3 Products)
EPA- and SPCC-compliant two-drum workstations used to store drums; feature a max spill capacity of 220 gallons. Replacement covers for use with Eagle 1626 & 1628 spill containments units also available
Bench Cans
(13 Products)
Designed for swabbing large parts or safe cleaning of smaller ones with volatile / flammable fluids. FM approved & comply with OSHA standards; feature 24-gauge galvanised steel construction for safety & a dasher plate that dispenses a small amount of liquid to moisten sponges or rags
Disposal Cans
(7 Products)
Lift oil drain and safety disposal cans suitable for storing oils, chemical wastes and other flammable / hazardous materials. Available in 2.5, 3 and 5 gallon capacities
Corrosive Cabinets
(41 Products)
Safety cabinets suitable for storing flammable or hazardous liquids (up to 60 gallons). Feature reinforced double-wall construction with 1.5-inch air space throughout, and are offered in manual, self-closing & sliding door options
Biohazard Waste Cans
(3 Products)
Meet OSHA requirements; designed to protect workers from potential biohazards. High-density polyethylene (HDPE) construction for protection against rust, dents and chemical compounds. Feature a self-closing lid and a foot lever. 6, 10 and 14 gallon containers available
Drum Dispensing and Containment Systems
(5 Products)
Includes drum stackers, containment dollies, stacker shelves and cradles suitable for stacking and transporting heavy metallic and nylon drums of loads up to 2000 lb
Drip Pans and Spill Containment Trays
(2 Products)
Drum trays designed for storing accidental liquid, chemical, coolant or oil spills under storage drums where filling or dispensing takes place. Made of polypropylene for resistance against dents and cuts
Curb Ramps
(3 Products)
Suitable for moving heavy service carts and luggage into aircraft from service vehicles. Feature a raised textured surface for ensuring high grip and slip-proof operation and full-length guardrails for easy handling and portability. Available in 750 and 1000 lb load capacity variants
Bollards
(28 Products)
Carbon-steel / polyethylene bollards used to create a maintenance-free caution zone for preventing ram-raiding or car accidents. Optional rubber bases to provide maximum stability also available
Collapsible Spill Containment Berms and Pools
(81 Products)
Light weight and durable containment pools, decon pools and spill berms used to contain chemical / oil / sewage spills. Made from PVC / XR5 fabric and offer excellent chemical, puncture and abrasion resistance
Drain Covers and Seals
(4 Products)
Yellow drain covers used for preventing liquid spillage and filtering the solid wastes from entering into the water systems. Feature lightweight polyurethane elastomer construction for high flexibility and durability. Available in 18, 24, 36 and 48 inch width variants