Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 4739-6B Hydraulic Hose Fitting Straight 3/8 | AA2BBE 10C360

EATON 4739-6B Barbed Hydraulic Hose Fitting, For 3/8 Inch Hose I.D., SAE x Hose Barb

Item: AA2BBE Model: 4739-6BCross Ref: 10C360
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
Compatible Hose Id3/8"
Compatible Hoses2556
Compatible Tube Od3/8"
Construction StyleReusable
Diameter0.86"
Dust Cap Part Number If IncludedFF91126-6
End Gender 1Female
End Size 15/8"
End Size 23/8"
End Type 1Sae
End Type 2Line, Hose, Tube
Height0.86"
Hex Size 13/4"
Hose Cut-off Factor0.81"
Hose Dash Size-6
Inside Dia.0.3"
Item TypeFitting Assembly
Length1 3/4"
MaterialBrass
Outside Diameter0.86"
Thread SealantNo
Thread Size 15/8"-18
WarrantyHydraulics Warranty
Weight0.0704 lbs.
Width0.86"
Barb Size3/8"
Fitting MaterialBrass x Brass
Fitting ShapeStraight
For Hose I.d.3/8"
Hose Fitting A Connection TypeSAE
Hose Fitting A GenderFemale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Material GradeCA360
Max. Working Pressure @ 70 F300 psi
Overall Length1.67"
StandardsSAE/JIC
Thread Size5/8"-18
Thread TypeSAE

Shipping Info:

Ship weight (kg) 0.0317
Ship height (cm)2.18
Ship length (cm)4.45
Ship width (cm)2.18
HS code7412200045
Country of OriginUS

Product Variants

ProductModelMaterialAngleInside Dia.HeightOperating PressurePrice
EATON 63-190990-6 Hydraulic Hose Fitting Straight 5/16 | AA2AZG 10C316 63-190990-6Brass And Carbon SteelStraight7/25"3/4"-€34.54
EATON FJ9068-0404S Hydraulic Hose Fitting Straight 1/4 | AA2AZX 10C330 FJ9068-0404SCarbon SteelStraight0.17"0.87"-€36.67
EATON FJ9068-0606S Hydraulic Hose Fitting Straight 3/8 | AA2AZY 10C331 FJ9068-0606SCarbon SteelStraight0.3"1.01"-€55.54
EATON FJ9068-0808S Hydraulic Hose Fitting Straight 1/2 | AA2AZZ 10C332 FJ9068-0808SCarbon SteelStraight0.38"1 2/25"-€55.64
EATON 4739-12B Hydraulic Hose Fitting Straight 3/4 | AA2BBD 10C359 4739-12BBrassStraight0.61"1 1/4"-€33.34
EATON 190296-10S Hose Fitting Hydraulic JIC 90 degree 7/8-14 | AB9TGU 2F283 190296-10SCarbon Steel90 Degree0.46"2.34"-€50.32
EATON 190296-8S Hose Fitting Hydraulic JIC 90 degree 3/4-16 | AB9TGX 2F287 190296-8SCarbon Steel90 Degree9/25"2.05"-€41.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 4739-6B Barbed Hydraulic Hose Fitting, For 3/8 Inch Hose I.D., SAE x Hose Barb
€10.81 /unit