MICRO 100

Micro 100 is the leading manufacturer of high-quality carbide tools and equipment. The company's product line includes a wide range of carbide end mills, solid boring bars, grooving tools, tool bits, threading tools, engraving tools, routing end mills, indexable boring bars, proofing and threading tools. With a proprietary process in place to increase the toughness of quality micro grain carbide material and the latest CNC grinding technology, Micro 100 tools are known to provide guaranteed solution to the interrupted cutting problems. These industry-grade tools can be ordered on Raptor Supplies, one of the leading Micro 100 registered distributers shipping worldwide.

See More

Request a Quote

MICRO 100 Carbide End Mills

Carbide End MillsRight-handed carbide end mills widely used in slotting, roughing, profiling and finishing applications. Available in both metric and SAE dimensions with options in 2- and 4-flute variants (665 Products)

MICRO 100 Back Chamfering Tools

Back Chamfering ToolsANSI-certified, right-handed carbide boring and indexable chamfering tools for milling, boring, & rough and smooth polishing of various materials. Available in flutes ranging from 4 to 7 (4 Products)

MICRO 100 Tool Bits

Tool Bits(191 Products)

MICRO 100 Grooving Tools

Grooving Tools(2422 Products)

MICRO 100 Threading Tools

Threading Tools(862 Products)

MICRO 100 Profiling Tools

Profiling Tools(585 Products)

MICRO 100 Routing End Mills

Routing End Mills(15 Products)

MICRO 100 Turning Inserts

Turning Inserts(22 Products)

MICRO 100 Engraving Tools

Engraving Tools(155 Products)

MICRO 100 Round Blanks

Round Blanks(136 Products)

MICRO 100 Indexable Boring Bars

Indexable Boring Bars(44 Products)

MICRO 100 Split End Blanks

Split End Blanks(38 Products)

MICRO 100 Indexable End Mills

Indexable End Mills(1824 Products)

MICRO 100 Thread Relief Tools

Thread Relief Tools(42 Products)

MICRO 100 Combined Drill/Countersinks

Combined Drill/CountersinksC2 micrograin carbide made, single-end and quick-change drills / countersinks with spiral flutes; used for creating shallow centre holes and countersinking screws. Available in 2- and 4-flute variants (81 Products)

MICRO 100 Die Sinking Cutters

Die Sinking Cutters(3 Products)

MICRO 100 Tool Bit Sets

Tool Bit Sets(5 Products)

MICRO 100 Boring Bars

Boring Bars(2527 Products)

MICRO 100 Toolholders

Toolholders(320 Products)

MICRO 100 Milling Cutters

Milling Cutters(187 Products)

MICRO 100 Collets

Collets(65 Products)

MICRO 100 Spotting Drill Bits

Spotting Drill Bits(59 Products)

MICRO 100 Indexable Toolholders

Indexable Toolholders(53 Products)

MICRO 100 Runner Cutters

Runner Cutters(10 Products)

MICRO 100 Hex/Torx Keys

Hex/Torx Keys(9 Products)

MICRO 100 Collet Sets

Collet Sets(5 Products)

About Micro 100

Micro 100 is the leading manufacturer of high-quality carbide tools and equipment. The company's product line includes a wide range of carbide end mills, solid boring bars, grooving tools, tool bits, threading tools, engraving tools, routing end mills, indexable boring bars, proofing and threading tools. With a proprietary process in place to increase the toughness of quality micro grain carbide material and the latest CNC grinding technology, Micro 100 tools are known to provide guaranteed solution to the interrupted cutting problems. These industry-grade tools can be ordered on Raptor Supplies, one of the leading Micro 100 registered distributers shipping worldwide.