Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 44037  | CX7EBV

CHICAGO-LATROBE 44037 Jobber Length Drill Bit, 37/64 Inch Size, 4-13/16 Inch Flute Length, 2 Flutes

Item: CX7EBV Model: 44037Cross Ref: 1F555
Limited Availability
€56.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationFor Carbon Steel And Cast Iron
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+21° to +34°
Left/right HandRight
List Number150
MaterialHigh Speed Steel
Max. Drilling Depth3 39/64"
No. Of Pieces1
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)16.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 44037 Jobber Length Drill Bit, 37/64 Inch Size, 4-13/16 Inch Flute Length, 2 Flutes
€56.21 /unit