Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON G500-A-BR Cam And Groove Type A Adapter x Female NPT, Forged Brass, 5 Inch Size

Item: BX7GTD Model: G500-A-BRCross Ref: 55MH18
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€232.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size5" x 5"
Connection TypeFemale Fitting x MNPT
Diameter5 23/32"
Fitting ShapeType A
GenderMale x Female
Hex Size5 7/8"
Length3 1/8"
MaterialForged Brass
Pressure Rating75 psi
Thread Size#5-8
TypeAdapter
Body MaterialBrass
Coupling ComponentPlug
Coupling Size5"
Coupling TypeType A
Fitting TypeFNPT
Hose Fitting GenderFemale
Hose Fitting Size5"
Includes Locking ArmNo
Max. Working Pressure @ 70 F75 psi
Overall Length3 1/8"

Shipping Info:

Ship weight (kg) 1.3095
Ship height (cm)14.53
Ship length (cm)7.95
Ship width (cm)14.53
Country of OriginCN

Product Variants

ProductModelConnection TypeCoupling TypeCoupling SizeBody MaterialCoupling ComponentHose Fitting SizeHose Fitting GenderPrice
DIXON 150-A-BR | AK2QKU 150-A-BRFemale Fitting x MNPT------€48.21
DIXON 150-A-AL | AK2QLQ 150-A-ALFemale Fitting x MNPTType A-----€26.25
DIXON 150-A-PM | AK2QLZ 150-A-PMFemale Fitting x MNPT------€38.64
DIXON RE150NO | AL2PHB RE150NO-------€57.39
DIXON 600-ALT-AL | AL2ZTQ 600-ALT-ALMale Fitting x TTMA Flange------€186.79
DIXON 7550-E-AL | AL2ZTT 7550-E-ALMale Fitting x Hose Stem------€16.37
DIXON 7550-F-AL | AL2ZTU 7550-F-ALMale Fitting x MNPT------€30.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON G500-A-BR Cam And Groove Type A Adapter x Female NPT, Forged Brass, 5 Inch Size
€232.61 /unit