POLYKEN

Polyken, a sub-brand of Berry Global, is one of the most reliable sources for providing taping & glueing solutions in the automotive, arts & entertainment and HVAC industries. The extensive Polyken catalogue includes spray adhesives, medical transfer tapes, electrical tapes, duct tapes, carpet tapes, harness tapes, film tapes & foil tapes. Polyken double-sided cloth tapes feature strong rubber adhesive on both sides ideal for general-purpose mounting and holding purposes, as well as for installing carpets and a PE liner to facilitate easy unwinding. These tapes leave a minimum residue upon peeling and are capable of handling tensile loads up to 30 lb / inch with an operating temperature ranging between 30 & 200 deg F. For creating a waterproof and air-tight seal in patching or repairing jobs of HVAC systems and ducts, the brand's foil tapes are best suited because of their heavy-duty all-weather foil construction further coated with butyl mastic to exhibit excellent resistance against cold, sunlight, water and heat. These butyl sealant tapes are compatible for use on galvanised materials and facilitate painting over the surface, thereby preventing the additional requirement of caulking. They are available in 48 and 72 mm width options on Raptor Supplies.

See More

Request a Quote

POLYKEN Film Tape

Film Tape (6 Products) UV- and moisture-resistant film tapes designed to offer superior adhesive forces on irregular or rough surfaces. Ideal for seaming, sealing and splicing services, as well as for protecting labels and boats from sinkage. Available in black, red, white and clear variants

POLYKEN Double-Sided Tapes

Double-Sided Tapes (2 Products) Widely used for general-purpose mounting and holding applications, as well as for installing carpets. Feature a rubber adhesive with an adhesion strength of 40 oz/inch and capable of delivering tensile strengths up to 30 lb/inch. Available in 11 mil & 13 mil thickness and 48 mm, 72 mm & 1-inch width variants

POLYKEN Duct and Cloth Tapes

Duct and Cloth Tapes (14 Products) Includes cargo pit seam tapes, cloth tapes, duct tapes, gaffer tapes and seaming tapes ideal for sealing insulation ducts, colour coding jobs and wrapping pipe ends

About POLYKEN

Polyken, a sub-brand of Berry Global, is one of the most reliable sources for providing taping & glueing solutions in the automotive, arts & entertainment and HVAC industries. The extensive Polyken catalogue includes spray adhesives, medical transfer tapes, electrical tapes, duct tapes, carpet tapes, harness tapes, film tapes & foil tapes. Polyken double-sided cloth tapes feature strong rubber adhesive on both sides ideal for general-purpose mounting and holding purposes, as well as for installing carpets and a PE liner to facilitate easy unwinding. These tapes leave a minimum residue upon peeling and are capable of handling tensile loads up to 30 lb / inch with an operating temperature ranging between 30 & 200 deg F. For creating a waterproof and air-tight seal in patching or repairing jobs of HVAC systems and ducts, the brand's foil tapes are best suited because of their heavy-duty all-weather foil construction further coated with butyl mastic to exhibit excellent resistance against cold, sunlight, water and heat. These butyl sealant tapes are compatible for use on galvanised materials and facilitate painting over the surface, thereby preventing the additional requirement of caulking. They are available in 48 and 72 mm width options on Raptor Supplies.