Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO MV100BL Bottom Load Valve, 3 Way | BW9HAG

BANJO FITTINGS MV100BL Manifold Ball Valve, Bottom Load, 1 Inch, 3-Way

Item: BW9HAG Model: MV100BLCross Ref: 803HV0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Handle TypeT Handle
Number Of Ways3
Opening Thru Ball1"
Pipe Size1"
Size1"
StyleThree Way
TypeBottom Load
Valve Size1"
3-a ComplianceNot Rated
Ball MaterialPolypropylene
Ball Port StyleFull Port
Body MaterialPolypropylene
HandleTee
Handle ColorYellow
Handle Height3.15"
Handle Length3 1/2"
Handle MaterialPolypropylene
Inlet Connection Height2.28"
Inlet Connection Size1"
Inlet Connection TypeManifold Flange
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (steam)Not Rated
Nominal Valve Size1"
Outlet Connection Size - Side 11"
Outlet Connection Type - Side 1Manifold Flange
Outlet Connection Type - Side 2Manifold Flange
Overall Length4.81"
Seal MaterialFKM
Seat MaterialPTFE
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelValve SizePipe SizeMax. Operating PressureNumber Of WaysBall MaterialMax. PressureSeat MaterialSeal MaterialPrice
BANJO V075BL Poly Ball Valve 3-way Fnpt 3/4 In | AC8TTZ 3DTF3 V075BL3/4"3/4"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€89.10
BANJO V100BL Polypropylene Ball Valve 3-way Fnpt 1 In | AC8TUA 3DTF4 V100BL1"1"225 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€72.49
BANJO V125BL Poly Ball Valve 3-way Fnpt 1-1/4 In | AC8TUB 3DTF5 V125BL1/4"1 1/4"300 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€83.38
BANJO V150BL Poly Ball Valve 3-way Fnpt 1-1/2 In | AC8TUC 3DTF6 V150BL1 1/2"1 1/2"225 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€106.33
BANJO V200BL Polypropylene Ball Valve 3-way Fnpt 2 In | AC8TUD 3DTF7 V200BL2"2"200 psi3Polypropylene100 psi WOGPTFEFKM, PTFE€137.67
BANJO MV20354B Bottom Load Valve Body, Machined | BW8ZCZ MV20354B2"-------€37.30
BANJO MV200BL Bottom Load Manifold Valve, 3-Way | BW9HUC MV200BL2"2"225 psi3Polypropylene---€108.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS MV100BL Manifold Ball Valve, Bottom Load, 1 Inch, 3-Way
€64.29 /unit